Knit Work Glove, Dotted Palm, Knit, 2XL, 1 PR

  • Mfr # SKCMFD-06-XXL

  • Zoro # G910080359


product price: $9.19
/pr

Key Features

Glove Coating Coverage
Palm
Length
27 in
Cuff Style
Knit
Standards
ANSI
Size- Numeric
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKCMFD-06-XXL
Zoro #
G910080359
UPC #
696511884163
Country of Origin
China

Dimensions

Glove Size
2XL
Length
27 in
Size- Numeric
11
Glove Length
10.63 in
Thickness
18 ga
Size (Numeric)
11

Details

Item
Knit Work Glove
Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI
Task and Chore Glove Style
Seamless Knit
ANSI/ISEA Cut Level - 2011
1
Double-Dipped
No
Glove Coating Finish
Dotted
ANSI/ISEA Puncture Level
2
ANSI/ISEA Abrasion Level
4
Touchscreen Compatible
Yes
Knit Material
Nylon
ANSI/ISEA Cut Level
A1
Palm Type
Coated
Glove Coating Color
Black
Base Coating Material
Nitrile
Finger Coverage
Full Finger
Glove Hand Style
Left and Right
Knit Material Color
Black
Glove Construction
Seamless Knit
Glove Insulation Material
No Additional Insulation
Sold As
Pair
Includes Reinforced Thumb Crotch
No
EN 388 Rating
4121A
Glove Features
Breathable, Solid Grip, Touchscreen Compatible
Latex-Free
No
Hem Style
Finished
Hand Protection Style
Glove
Base Coating Coverage
Palm
Reversible
No
Insulated
No
Includes Finger Fourchettes
No
Pairs per Package
1
Glove Coating Material
Nitrile
Silicone-Free
No
Lint-Free
No
Series
COMMAND(TM)

Description

Knit Work Glove, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Glove Insulation Material No Additional Insulation, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4121A, Glove Insulation Weight Not Applicable, Standards ANSI, Knuckle Protection Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.