Knit Work Glove, Dotted Palm, Knit, 3XL, 1 PR

  • Mfr # SKCMFD-07-XXXL

  • Zoro # G310080348


product price:  $9.19
/pr

Key Features

Glove Coating Coverage
Palm
Length
28 cm
Cuff Style
Knit
Standards
ANSI
Task and Chore Glove Style
Seamless Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SKCMFD-07-XXXL
Zoro #
G310080348
UPC #
696511884170
Country of Origin
China

Dimensions

Glove Size
3XL
Length
28 cm
Glove Length
11.02 in
Thickness
18 ga
Size- Numeric
12
Size (Numeric)
12

Details

Item
Knit Work Glove
Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI
Task and Chore Glove Style
Seamless Knit
Touchscreen Compatible
Yes
Lint-Free
No
Base Coating Material
Nitrile
Sold As
Pair
Reversible
No
Hand Protection Style
Glove
ANSI/ISEA Cut Level - 2011
1
Glove Features
Breathable, Solid Grip, Touchscreen Compatible
Double-Dipped
No
ANSI/ISEA Puncture Level
2
Finger Coverage
Full Finger
Series
COMMAND(TM)
Silicone-Free
No
Insulated
No
Hem Style
Finished
Knit Material
Nylon
Glove Insulation Material
No Additional Insulation
ANSI/ISEA Cut Level
A1
EN 388 Rating
4121A
Glove Hand Style
Left and Right
Includes Reinforced Thumb Crotch
No
Pairs per Package
1
ANSI/ISEA Abrasion Level
4
Base Coating Coverage
Palm
Latex-Free
No
Palm Type
Coated
Includes Finger Fourchettes
No
Glove Coating Color
Black
Glove Coating Material
Nitrile
Knit Material Color
Black
Glove Construction
Seamless Knit
Glove Coating Finish
Dotted

Description

Knit Work Glove, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Glove Insulation Material No Additional Insulation, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4121A, Glove Insulation Weight Not Applicable, Standards ANSI, Knuckle Protection Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.