Zoro Homepage

Knit Work Glove, Dotted Palm, Knit, L, 1 PR

  • Mfr # SKCMFD-04-L

  • Zoro # G510080360


product price: $9.19
/pr

Key Features

Glove Coating Coverage
Palm
Length
26 in
Cuff Style
Knit
Standards
ANSI
Double-Dipped
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKCMFD-04-L
Zoro #
G510080360
UPC #
696511884149
Country of Origin
China

Dimensions

Glove Size
L
Length
26 in
Thickness
18 ga
Size- Numeric
9
Glove Length
26 cm
Size (Numeric)
9

Details

Item
Knit Work Glove
Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI
Double-Dipped
No
Palm Type
Coated
Finger Coverage
Full Finger
Pairs per Package
1
Sold As
Pair
Glove Coating Material
Nitrile
Insulated
No
Reversible
No
Touchscreen Compatible
Yes
Glove Coating Finish
Dotted
ANSI/ISEA Abrasion Level
4
Glove Features
Breathable, Solid Grip, Touchscreen Compatible
Base Coating Material
Nitrile
Series
COMMAND(TM)
Latex-Free
No
Glove Insulation Material
No Additional Insulation
Glove Hand Style
Left and Right
Hem Style
Finished
EN 388 Rating
4121A
Includes Finger Fourchettes
No
Includes Reinforced Thumb Crotch
No
Base Coating Coverage
Palm
ANSI/ISEA Puncture Level
2
Knit Material Color
Black
Silicone-Free
No
Task and Chore Glove Style
Seamless Knit
Glove Coating Color
Black
Lint-Free
No
ANSI/ISEA Cut Level - 2011
1
ANSI/ISEA Cut Level
A1
Knit Material
Nylon
Hand Protection Style
Glove
Glove Construction
Seamless Knit

Description

Knit Work Glove, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Glove Insulation Material No Additional Insulation, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4121A, Glove Insulation Weight Not Applicable, Standards ANSI, Knuckle Protection Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.