Zoro Homepage

Knit Work Glove, Dotted Palm, Knit, M, 1 PR

  • Mfr # SKCMFD-03-M

  • Zoro # G510080346


product price: $9.19
/pr

Key Features

Glove Coating Coverage
Palm
Length
25 in
Cuff Style
Knit
Standards
ANSI
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKCMFD-03-M
Zoro #
G510080346
UPC #
696511884132
Country of Origin
China

Dimensions

Glove Size
M
Length
25 in
Size- Numeric
8
Glove Length
25 cm
Thickness
18 ga
Size (Numeric)
8

Details

Item
Knit Work Glove
Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI
Silicone-Free
No
Glove Insulation Material
No Additional Insulation
Sold As
Pair
Latex-Free
No
Pairs per Package
1
Knit Material Color
Black
ANSI/ISEA Cut Level
A1
Glove Coating Material
Nitrile
Finger Coverage
Full Finger
ANSI/ISEA Abrasion Level
4
Glove Features
Breathable, Solid Grip, Touchscreen Compatible
Hand Protection Style
Glove
Glove Coating Color
Black
ANSI/ISEA Cut Level - 2011
1
Glove Coating Finish
Dotted
Base Coating Coverage
Palm
Reversible
No
Task and Chore Glove Style
Seamless Knit
Glove Hand Style
Left and Right
Palm Type
Coated
Series
COMMAND(TM)
Includes Finger Fourchettes
No
Double-Dipped
No
Knit Material
Nylon
EN 388 Rating
4121A
Base Coating Material
Nitrile
Glove Construction
Seamless Knit
Lint-Free
No
Touchscreen Compatible
Yes
Includes Reinforced Thumb Crotch
No
Hem Style
Finished
ANSI/ISEA Puncture Level
2
Insulated
No

Description

Knit Work Glove, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Glove Insulation Material No Additional Insulation, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4121A, Glove Insulation Weight Not Applicable, Standards ANSI, Knuckle Protection Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.