Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Work Glove, Dotted Palm, Knit, XL, 1 PR

  • Mfr # SKCMFD-05-XL

  • Zoro # G610080352


product price: $9.19
/pr

Key Features

Glove Coating Coverage
Palm
Length
26.5 in
Cuff Style
Knit
Standards
ANSI
Latex-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKCMFD-05-XL
Zoro #
G610080352
UPC #
696511884156
Country of Origin
China

Dimensions

Glove Size
XL
Length
26.5 in
Size- Numeric
10
Glove Length
26.5 cm
Thickness
18 ga
Size (Numeric)
10

Details

Item
Knit Work Glove
Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI
Latex-Free
No
Palm Type
Coated
EN 388 Rating
4121A
Glove Construction
Seamless Knit
Glove Coating Finish
Dotted
Includes Reinforced Thumb Crotch
No
Knit Material Color
Black
Reversible
No
Glove Features
Breathable, Solid Grip, Touchscreen Compatible
Knit Material
Nylon
Glove Coating Color
Black
Glove Coating Material
Nitrile
Base Coating Coverage
Palm
ANSI/ISEA Cut Level - 2011
1
ANSI/ISEA Cut Level
A1
Touchscreen Compatible
Yes
Glove Hand Style
Left and Right
Hem Style
Finished
Hand Protection Style
Glove
Sold As
Pair
Insulated
No
Double-Dipped
No
ANSI/ISEA Abrasion Level
4
Finger Coverage
Full Finger
Series
COMMAND(TM)
Silicone-Free
No
Glove Insulation Material
No Additional Insulation
Base Coating Material
Nitrile
ANSI/ISEA Puncture Level
2
Lint-Free
No
Includes Finger Fourchettes
No
Pairs per Package
1
Task and Chore Glove Style
Seamless Knit

Description

Knit Work Glove, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Glove Insulation Material No Additional Insulation, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4121A, Glove Insulation Weight Not Applicable, Standards ANSI, Knuckle Protection Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.