Knit Work Glove, Sandy Palm, Knit, 2XL, 1 PR

  • Mfr # SKCSN-06-XXL

  • Zoro # G410080354


product price: $6.69
/pr

Key Features

Glove Coating Coverage
Palm
Length
27.5 in
Cuff Style
Knit
Standards
ANSI
Includes Reinforced Thumb Crotch
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKCSN-06-XXL
Zoro #
G410080354
UPC #
696511884262
Country of Origin
China

Dimensions

Glove Size
2XL
Length
27.5 in
Glove Length
27.5 cm
Thickness
18 ga
Size- Numeric
11
Size (Numeric)
11

Details

Item
Knit Work Glove
Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI
Includes Reinforced Thumb Crotch
Yes
Silicone-Free
No
Glove Coating Finish
Sandy
EN 388 Rating
4131A
Glove Hand Style
Left and Right
Knit Material Color
Gray
Glove Insulation Material
No Additional Insulation
Series
COMMAND(TM)
Knit Material
HPPE, Steel
Glove Coating Color
Black
Sold As
Pair
ANSI/ISEA Cut Level
A1
ANSI/ISEA Puncture Level
3
Touchscreen Compatible
Yes
ANSI/ISEA Abrasion Level
4
Hem Style
Finished
Reversible
No
Base Coating Material
Nitrile
Includes Finger Fourchettes
No
Glove Construction
Seamless Knit
Latex-Free
No
Palm Type
Coated
Base Coating Coverage
Palm
Hand Protection Style
Glove
Glove Coating Material
Nitrile
Pairs per Package
1
Finger Coverage
Full Finger
Lint-Free
No
Glove Features
Solid Grip
Insulated
No
Task and Chore Glove Style
Seamless Knit
Double-Dipped
No
Palm Style
Reinforced

Description

Knit Work Glove, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material HPPE, Steel, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Glove Insulation Material No Additional Insulation, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4131A, Glove Insulation Weight Not Applicable, Standards ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.