Knit Work Glove, Sandy Palm, Knit, 3XL, 1 PR

  • Mfr # SKCSN-07-XXXL

  • Zoro # G210080349


product price:  $6.69
/pr

Key Features

Glove Coating Coverage
Palm
Length
28 cm
Cuff Style
Knit
Standards
ANSI
Base Coating Material
Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SKCSN-07-XXXL
Zoro #
G210080349
UPC #
696511884279
Country of Origin
China

Dimensions

Glove Size
3XL
Length
28 cm
Size- Numeric
12
Thickness
18 ga
Glove Length
11.02 in
Size (Numeric)
12

Details

Item
Knit Work Glove
Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI
Base Coating Material
Nitrile
Hem Style
Finished
Hand Protection Style
Glove
Glove Insulation Material
No Additional Insulation
Knit Material Color
Gray
Glove Coating Color
Black
Includes Reinforced Thumb Crotch
Yes
Glove Coating Material
Nitrile
Latex-Free
No
Series
COMMAND(TM)
Finger Coverage
Full Finger
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Puncture Level
3
Glove Construction
Seamless Knit
Task and Chore Glove Style
Seamless Knit
Double-Dipped
No
Silicone-Free
No
EN 388 Rating
4131A
Pairs per Package
1
Knit Material
HPPE, Steel
Sold As
Pair
Palm Type
Coated
Includes Finger Fourchettes
No
Lint-Free
No
Palm Style
Reinforced
Reversible
No
ANSI/ISEA Cut Level
A2
Insulated
No
Glove Features
Solid Grip
Base Coating Coverage
Palm
Glove Coating Finish
Sandy
Touchscreen Compatible
Yes
Glove Hand Style
Left and Right

Description

Knit Work Glove, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material HPPE, Steel, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Glove Insulation Material No Additional Insulation, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4131A, Glove Insulation Weight Not Applicable, Standards ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.