Knit Work Glove, Sandy Palm, Knit, XS, 1 PR

  • Mfr # SKCSN-01-XS

  • Zoro # G910080342


product price: $6.25
/pr

Key Features

Glove Coating Coverage
Palm
Length
23 in
Cuff Style
Knit
Standards
ANSI
Double-Dipped
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKCSN-01-XS
Zoro #
G910080342
UPC #
696511884217
Country of Origin
China

Dimensions

Glove Size
XS
Length
23 in
Glove Length
23 cm
Size- Numeric
6
Thickness
18 ga
Size (Numeric)
6

Details

Item
Knit Work Glove
Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI
Double-Dipped
No
Palm Type
Coated
Hand Protection Style
Glove
Base Coating Coverage
Palm
Glove Coating Color
Black
Glove Construction
Seamless Knit
ANSI/ISEA Cut Level
A1
EN 388 Rating
4131A
Touchscreen Compatible
Yes
Hem Style
Finished
Glove Hand Style
Left and Right
Pairs per Package
1
Sold As
Pair
Silicone-Free
No
Reversible
No
Includes Reinforced Thumb Crotch
Yes
Finger Coverage
Full Finger
ANSI/ISEA Abrasion Level
4
Glove Coating Finish
Sandy
Palm Style
Reinforced
Lint-Free
No
Glove Coating Material
Nitrile
Includes Finger Fourchettes
No
Knit Material
HPPE, Steel
Glove Features
Solid Grip
Task and Chore Glove Style
Seamless Knit
Base Coating Material
Nitrile
Latex-Free
No
Knit Material Color
Gray
ANSI/ISEA Puncture Level
3
Series
COMMAND(TM)
Insulated
No
Glove Insulation Material
No Additional Insulation

Description

Knit Work Glove, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material HPPE, Steel, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Glove Insulation Material No Additional Insulation, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4131A, Glove Insulation Weight Not Applicable, Standards ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.