
KnitSleeve, Blue;White, Universal, HPPE
Mfr # SL18CM3-04-L
Zoro # G806430589
product price: $5.69
/eaKey Features
Size
Universal
ANSI/ISEA Cut Level
A3
Color
Blue, White
Sleeve Material
HPPE
Standards
ANSI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL18CM3-04-L
Zoro #
G806430589
UPC #
696511882145
Country of Origin
China
Dimensions
Size
Universal
Thickness
13 ga
Sleeve Length
18 in
Details
Item
Knit Sleeve
ANSI/ISEA Cut Level
A3
Color
Blue, White
Sleeve Material
HPPE
Standards
ANSI
ANSI/ISEA Cut Load
1424 g
Sleeve Style
Sleeve
Series
Coolmax(R) Sl18cm3
Cuff Style
Knit
Sleeve Construction
Seamless Knit
Sleeve Features
Moisture Wicking
Description
Knit Sleeve, Sleeve Type Elastic, ANSI/ISEA Cut Level A3, ANSI/ISEA Needlestick Level Not Applicable, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 18 in, Thickness 13 ga, Sleeve Material HPPE, Color Blue, White, Size Universal, Series Coolmax(R) Sl18cm3, Sleeve Features Moisture Wicking, ANSI/ISEA Heat Level Not Applicable, ANSI/ISEA Cut Load 1424 g, Cuff Style Knit, Maximum Temperature Not Applicable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.