
KnitSleeves, Black;Gray, Universal, HPPE
Mfr # SL18HP6T-04-L
Zoro # G216560807
product price: $8.19
/eaSold in multiples of 24 for $196.56
Key Features
Sleeve Material
HPPE
Color
Black, Gray
Thickness
13 ga
Size
Universal
Sleeve Features
Cut-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL18HP6T-04-L
Zoro #
G216560807
UPC #
696511887645
Country of Origin
China
Dimensions
Thickness
13 ga
Size
Universal
Sleeve Length
22 7/8 in
Details
Sleeve Material
HPPE
Color
Black, Gray
Sleeve Features
Cut-Resistant
Cuff Style
Knit
Item
Knit Sleeves
ANSI/ISEA Cut Level
A7
Sleeve Style
Sleeve with Thumbhole
Description
Knit Sleeves, Sleeve Type Elastic, ANSI/ISEA Cut Level A7, ANSI/ISEA Needlestick Level Not Applicable, Sleeve Style Sleeve with Thumbhole, Sleeve Length 22 7/8 in, Thickness 13 ga, Sleeve Material HPPE, Color Black, Gray, Size Universal, Sleeve Features Cut-Resistant, ANSI/ISEA Heat Level Not Applicable, Cuff Style Knit, Maximum Temperature Not Applicable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.