Shop IRONCLAD PERFORMANCE WEAR

KONG(R) Mechanics Gloves, Synthetic Leather/PVC Dots Palm, Nylon Back, XL, Orange

  • Mfr # SDX2-05-XL
  • Zoro # G4520293

product price: 
$
30.79
/pr

Key Features

Color
Orange
Cuff Style
Gauntlet
Glove Length
10 1/2 in
Palm Material
Synthetic Leather/PVC Dots
Application
Oil and Gas Drilling, Extraction and Refining, Fracking, Tool Pushing, Mining, Demolition, Heavy Construction, Rigging
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SDX2-05-XL
Zoro #
G4520293
UPC #
696511800750
Country of Origin
Indonesia

Dimensions

Glove Size
XL
Glove Length
10 1/2 in
Size- Alpha
XL
Size- Numeric
10

Details

Item
Mechanics Gloves
Color
Orange
Cuff Style
Gauntlet
Palm Material
Synthetic Leather/PVC Dots
Application
Oil and Gas Drilling, Extraction and Refining, Fracking, Tool Pushing, Mining, Demolition, Heavy Construction, Rigging
Palm Construction
Two Layers Of Synthetic Leather, plus PVC Dot Reinforcements for Grip
Finger Coverage
Full Finger
Insulated
No
Standards
EN
Cuff
Gauntlet
Stitching Material
Nylon
Knuckle Padding Material
TPR Rubber/Foam/Gel
Finger Style
Full
Back Material
Ribbed Nylon
Closure Type
Gauntlet
ANSI/ISEA Cut Level
A2
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Puncture Level
3
Glove Back Material
Nylon
Brand and Series
Ironclad KONG(R) Original SDX2
Silicone-Free
No
Water Resistant
No
Reinforcement Coverage
Reinforced Palm
Impact Protection Style
Standard
ANSI/ISEA Impact Force
6.5 kN
EN 388 Impact Rated
Yes
Glove Hand Style
Left and Right
Includes Double Palm
No
Impact Glove Type
ANSI/ISEA Rated, CE Rated
Touchscreen Nib
No
ANSI/ISEA Heat Level
Not Available
Reflective Backing
No
Palm Style
Double Layer
Knuckle Protection Material
TPR
Glove Construction
Cut and Sewn
Glove Materials
Nylon
ANSI/ISEA Puncture Force
81 N
Includes ID Panel
Yes
ANSI/ISEA Impact Level
2
Glove Features
Pull Strap, Reinforced Thumb Crotch
Touchscreen Compatible
No
Includes Red Palm
No
Low-Profile Impact Protection
No
Latex-Free
Yes
Grip Coating Color
Orange
Series
KONG(R)
Includes Pinch Point Protection
Yes
Impact Protection Coverage
Knuckles
Rope Channel Reinforcement
No
Glove Safety Features
High-Visibility Palm
ANSI/ISEA Cut Load
417 g
Includes Pull Strap
Yes
Thumb Sweat Wipe
No
ANSI/ISEA Abrasion Cycles
4,021
Anti-Static
No
Includes Padded Palm
No
Grip Coating Material
PVC
Includes Heat Pack Pocket
No
Glove Liner Material
Unlined
Windproof
No
Includes Keypad Nib
No
EN 388 Rating
4242AP
Grip Pattern
Dotted
High-Visibility
Yes
Sold As
Pair
Glove Back Color
Orange
Oil-Resistant
No
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
Yes
Glove Backing Material
Nylon
Glove Lining Material
Unlined
Glove Palm Material
Synthetic Leather with PVC Grip
Front Closure
Gauntlet
Wire Color
Orange

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Palm Style Double Layer, ANSI/ISEA Impact Level 2, Backing Style Nylon with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Glove Back Color Orange, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN, ANSI/ISEA Cut Level A2, Touchscreen Compatible No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products