Shop IRONCLAD PERFORMANCE WEAR

Leather Arc 4 Glove, Gauntlet Cuff, Keystone Thumb, Standard Goatskin

  • Mfr # ILD-IFR-02-S
  • Zoro # G715195906

product price: 
$
46.39
/ea
Sold in multiples of 12 for $556.68

Key Features

Cuff Style
Gauntlet
Glove Back Material
Goatskin
Palm Material
Goatskin
Thumb Style
Keystone
Cuff Length
1 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ILD-IFR-02-S
Zoro #
G715195906
UPC #
696511886020
Country of Origin
Indonesia
Item
Leather Glove
Cuff Style
Gauntlet
Glove Back Material
Goatskin
Palm Material
Goatskin
Thumb Style
Keystone
Glove Liner Material
Aramid
Includes Reinforced Thumb Crotch
No
Finger Coverage
Full Finger
Glove Cut
Gunn
ANSI/ISEA Abrasion Level
4
Includes Double Palm
No
Leather Palm Process
Grain
ANSI/ISEA Heat Level
4
Palm Color
Tan
Glove Hand Style
Left and Right
Arc Flash PPE Category
4
ANSI/ISEA Impact Level
2
ATPV Rating
47.1 cal/sq cm
Hand Protection Style
Glove
Cuff Color
Tan
Standards
ANSI 105, EN388:2016 3X42FP
Leather Glove Style
Work
Sold As
Pair
Glove Features
Padded Knuckles
Palm Style
Single Layer
EN 388 Impact Rated
Yes
Leather Coverage Style
Full Leather
ANSI/ISEA Cut Level
A6
EN 388 Rating
3X42FP
ANSI/ISEA Puncture Level
3
Maximum Temperature
392 Degrees F
Glove Back Color
Tan
Cut-Resistance Coverage
Full
Stitching Material
Kevlar(R)
Internal Reinforcement Material
Aramid
Leather Grade
Standard
Reflective Backing
No
Oil-Resistant
No
Impact Protection Style
Standard
ANSI/ISEA Impact Force
2 N
Knuckle Protection Material
TPR
Pairs per Package
1
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Gender
Men's
Cuff Material
Leather
ANSI/ISEA Cut Level - 2011
6

Dimensions

Cuff Length
1 1/2 in
Glove Length
9 in
Size- Numeric
7
Size- Alpha
S

Description

Leather Arc 4 Glove

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.