Shop IRONCLAD PERFORMANCE WEAR

Leather Arc 4 Glove, Gauntlet Cuff, Keystone Thumb, Standard Goatskin

  • Mfr # ILD-IFR-05-XL
  • Zoro # G015195910

product price: 
$
48.89
/ea
Sold in multiples of 12 for $586.68

Key Features

Cuff Style
Gauntlet
Glove Back Material
Goatskin
Palm Material
Goatskin
Thumb Style
Keystone
Cuff Length
1 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ILD-IFR-05-XL
Zoro #
G015195910
UPC #
696511886051
Country of Origin
Indonesia
Item
Leather Glove
Cuff Style
Gauntlet
Glove Back Material
Goatskin
Palm Material
Goatskin
Thumb Style
Keystone
Glove Liner Material
Aramid
Glove Hand Style
Left and Right
Finger Coverage
Full Finger
EN 388 Rating
3X42FP
ATPV Rating
47.1 cal/sq cm
Glove Features
Padded Knuckles
Glove Back Color
Tan
Leather Glove Style
Work
Standards
ANSI 105, EN388:2016 3X42FP
Stitching Material
Kevlar(R)
EN 388 Impact Rated
Yes
Arc Flash PPE Category
4
Glove Cut
Gunn
Cuff Color
Tan
ANSI/ISEA Abrasion Level
4
Leather Coverage Style
Full Leather
Maximum Temperature
392 Degrees F
Internal Reinforcement Material
Aramid
Palm Style
Single Layer
Reflective Backing
No
ANSI/ISEA Cut Level
A6
Leather Grade
Standard
ANSI/ISEA Puncture Level
3
Leather Palm Process
Grain
Includes Double Palm
No
Hand Protection Style
Glove
Sold As
Pair
Includes Reinforced Thumb Crotch
No
Palm Color
Tan
Cut-Resistance Coverage
Full
Oil-Resistant
No
ANSI/ISEA Impact Level
2
ANSI/ISEA Heat Level
4
Impact Protection Style
Standard
ANSI/ISEA Impact Force
2 N
Knuckle Protection Material
TPR
Pairs per Package
1
Glove Coating Material
Uncoated
Gender
Men's
Glove Coating Coverage
Uncoated
Cuff Material
Leather
ANSI/ISEA Cut Level - 2011
6

Dimensions

Cuff Length
1 1/2 in
Glove Length
10 in
Size- Numeric
10
Size- Alpha
XL

Description

Leather Arc 4 Glove

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.