Leather Drivers Gloves, Cut Level A1 , 3XL 1 PR

  • Mfr # RWDi-07-XXXL

  • Zoro # G306430096


product price:  $34.45
/pr

Key Features

ANSI/ISEA Cut Level
A1
Color
Tan , Tan
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit
Glove Length
10 27,32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWDi-07-XXXL
Zoro #
G306430096
UPC #
696511873372
Country of Origin
Indonesia

Dimensions

Glove Size
3XL
Glove Length
10 27,32 in
Size - Numeric
12

Details

Item
Leather Drivers Gloves
ANSI/ISEA Cut Level
A1
Color
Tan , Tan
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit
Glove Materials
Goatskin
ANSI/ISEA Cut Grams
289 g
Glove Construction
Cut and Sewn
Knuckle Protection Material
TPR
Leather Glove Style
Leather Palm Knit
Finger Coverage
Full Finger
Fabric Weight
110 g
Leather Palm Process
Grain
Glove Lining Material
Polyester
Standards
ANSI, EN 388
Leather Grade
Premium
Palm Material
Leather
Glove Features
Pull Strap, Padded Knuckles
Glove Back Material
Goatskin
Glove Insulation Material
Fiberfill
Maximum Temperature
30 Degrees F
Hand Protection Style
Glove
Thumb Style
Keystone
Sold As
Pair
ANSI/ISEA Abrasion Cycles
3,227
Cut-Resistance Coverage
Palm Side
Insulated
Yes
Leather Coverage Style
Leather Palm
ANSI/ISEA Cut Load
289 g
Palm Style
Single Layer
Cuff Material
Leather
Glove Hand Style
Left and Right
Pairs per Package
1
Glove Back Color
Tan
Palm Color
Tan
Cuff Color
Tan
Minimum Temperature
30 Degrees F
Includes Reinforced Thumb Crotch
No
EN 388 Rating
2122A
Stitching Material
Nylon
Impact Protection Style
Standard
Oil-Resistant
No

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Cold-Insulated, Leather Glove Style Leather Palm Knit, Cut-Resistance Coverage Palm Side, ANSI/ISEA Cut Level A1, Finger Coverage Full Finger, Stitching Material Nylon, Maximum Temperature 30 Degrees F, Insulated Yes, Sold As Pair, Leather Coverage Style Leather Palm, Standards ANSI, EN 388, Glove Length 10 27/32 in, Message No, Glove Hand Style Left and Right, Thumb Style Keystone, Glove Insulation Material Fiberfill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.