Leather Drivers Gloves, Cut Level A1 , XL (10) 1 PR

  • Mfr # RWDi-05-XL

  • Zoro # G006430136


product price: $32.79
/pr

Key Features

ANSI/ISEA Cut Level
A1
Color
Tan , Tan
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit
Glove Length
10 1,4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWDi-05-XL
Zoro #
G006430136
UPC #
696511873358
Country of Origin
Indonesia

Dimensions

Glove Size
XL (10)
Glove Length
10 1,4 in
Size - Numeric
10

Details

Item
Leather Drivers Gloves
ANSI/ISEA Cut Level
A1
Color
Tan , Tan
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit
Glove Materials
Goatskin
ANSI/ISEA Cut Grams
289 g
Glove Construction
Cut and Sewn
Palm Material
Leather
Glove Lining Material
Polyester
Thumb Style
Keystone
Finger Coverage
Full Finger
Hand Protection Style
Glove
Fabric Weight
110 g
Standards
ANSI, EN 388
Insulated
Yes
Knuckle Protection Material
TPR
Glove Features
Pull Strap, Padded Knuckles
Maximum Temperature
30 Degrees F
Glove Back Material
Goatskin
Leather Grade
Premium
Leather Palm Process
Grain
Glove Insulation Material
Fiberfill
Sold As
Pair
Leather Glove Style
Leather Palm Knit
Glove Hand Style
Left and Right
Impact Protection Style
Standard
Cut-Resistance Coverage
Palm Side
Palm Color
Tan
Cuff Color
Tan
ANSI/ISEA Abrasion Cycles
3,227
Cuff Material
Leather
Includes Reinforced Thumb Crotch
No
Pairs per Package
1
Oil-Resistant
No
Stitching Material
Nylon
Glove Back Color
Tan
EN 388 Rating
2122A
Leather Coverage Style
Leather Palm
ANSI/ISEA Cut Load
289 g
Palm Style
Single Layer
Minimum Temperature
30 Degrees F

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Cold-Insulated, Leather Glove Style Leather Palm Knit, Cut-Resistance Coverage Palm Side, ANSI/ISEA Cut Level A1, Finger Coverage Full Finger, Stitching Material Nylon, Maximum Temperature 30 Degrees F, Insulated Yes, Sold As Pair, Leather Coverage Style Leather Palm, Standards ANSI, EN 388, Glove Length 10 1/4 in, Message No, Glove Hand Style Left and Right, Thumb Style Keystone, Glove Insulation Material Fiberfill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.