Leather Drivers Gloves, Extended Gauntlet, Keystone Thumb, Gunn Cut, 2XL 1 PR

  • Mfr # ILD-IMPC3L-06-XXL

  • Zoro # G512840658


product price:  $43.59
/pr

Key Features

Thumb Style
Keystone
Glove Back Material
TPR
Glove Liner Material
Aramid
Glove Cut
Gunn
Palm Material
Goatskin Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ILD-IMPC3L-06-XXL
Zoro #
G512840658
UPC #
696511885863
Country of Origin
Indonesia

Dimensions

Glove Size
2XL
Size- Alpha
2XL
Glove Length
12 1/2 in
Cuff Length
4 in

Details

Item
Leather Drivers Gloves
Thumb Style
Keystone
Glove Back Material
TPR
Glove Liner Material
Aramid
Glove Cut
Gunn
Palm Material
Goatskin Leather
Cuff Style
Extended Gauntlet
Glove Construction
Cut and Sewn
Oil-Resistant
No
Stitching Material
Aramid
Palm Color
Tan
Glove Back Color
Tan
Standards
ANSI/, EN388:2016
Cut-Resistance Coverage
Full
EN 388 Rating
2X44DP
Leather Glove Style
Work
ANSI/ISEA Abrasion Level
4
Leather Coverage Style
Full Leather
ANSI/ISEA Heat Level
2
Cuff Color
Tan
Knuckle Protection Material
TPR
Finger Coverage
Full Finger
ANSI/ISEA Needlestick Level - Fingertips
4
Pairs per Package
1
Hand Protection Style
Glove
Reflective Backing
Yes
Includes Reinforced Thumb Crotch
No
Includes Double Palm
No
Insulated
No
Impact Protection Style
Standard
Palm Style
No
Cuff Material
Cow Leather
Sold As
Pair
ANSI/ISEA Puncture Level
4
ANSI/ISEA Impact Level
2
ANSI/ISEA Cut Level
A4

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Cut-Resistant, Heat-Resistant, ANSI/ISEA Heat Level 2, Leather Glove Style Work, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A4, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Aramid, Maximum Temperature Not Applicable, Insulated No, EN 407 Contact Heat Level Not Applicable, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/, EN388:2016

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.