Leather Drivers Gloves, Extended Gauntlet, Keystone Thumb, Gunn Cut, S 1 PR

  • Mfr # ILD-IMPC3L-02-S

  • Zoro # G312840704


product price: $43.59
/pr

Key Features

Thumb Style
Keystone
Glove Back Material
TPR
Glove Liner Material
Aramid
Glove Cut
Gunn
Palm Material
Goatskin Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ILD-IMPC3L-02-S
Zoro #
G312840704
UPC #
696511885825
Country of Origin
Indonesia

Dimensions

Glove Size
S
Size- Alpha
S
Glove Length
11 1/2 in
Cuff Length
4 in

Details

Item
Leather Drivers Gloves
Thumb Style
Keystone
Glove Back Material
TPR
Glove Liner Material
Aramid
Glove Cut
Gunn
Palm Material
Goatskin Leather
Cut-Resistance Coverage
Full
Palm Color
Tan
Glove Construction
Cut and Sewn
Standards
ANSI/, EN388:2016
Oil-Resistant
No
Cuff Style
Extended Gauntlet
Stitching Material
Aramid
Glove Back Color
Tan
Finger Coverage
Full Finger
Includes Double Palm
No
Sold As
Pair
Leather Coverage Style
Full Leather
Pairs per Package
1
Leather Glove Style
Work
Cuff Color
Tan
ANSI/ISEA Heat Level
2
Knuckle Protection Material
TPR
EN 388 Rating
2X44DP
Hand Protection Style
Glove
ANSI/ISEA Cut Level
A4
Cuff Material
Cow Leather
Palm Style
No
ANSI/ISEA Puncture Level
4
Reflective Backing
Yes
ANSI/ISEA Impact Level
2
Insulated
No
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Needlestick Level - Fingertips
4
Includes Reinforced Thumb Crotch
No
Impact Protection Style
Standard

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Cut-Resistant, Heat-Resistant, ANSI/ISEA Heat Level 2, Leather Glove Style Work, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A4, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Aramid, Maximum Temperature Not Applicable, Insulated No, EN 407 Contact Heat Level Not Applicable, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/, EN388:2016

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.