Shop IRONCLAD PERFORMANCE WEAR

Leather Gloves, Cowhide, Shirred Slip-On, Wing Thumb, Gunn Cut, Tan, 3XL, 1 PR

  • Mfr # IEX-WHO-07-XXXL
  • Zoro # G1612010

product price: 
$
14.25
/pr

Key Features

Color
Tan
Thumb Style
Wing
Glove Liner Material
Unlined
Glove Materials
Cowhide
Leather Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IEX-WHO-07-XXXL
Zoro #
G1612010
UPC #
696511868675
Country of Origin
China
Item
Leather Gloves
Color
Tan
Thumb Style
Wing
Glove Liner Material
Unlined
Glove Materials
Cowhide
Leather Grade
Standard
Cuff Style
Shirred Slip-On
Glove Cut
Gunn
Finger Coverage
Full Finger
Leather Palm Process
Grain
Sold As
Pair
ANSI/ISEA Cut Level
A1
Standards
EN 388 CE
Glove Back Material
Cowhide
Lining
Unlined
Glove Leather Grade
B
Stitching Material
Nylon
Palm Material
Cowhide
Insulated
No
Application
General Work Tasks
Series
Ironclad Command IEX-WHO
Leather Glove Style
Drivers
Leather Glove Liner Type
Unlined
Glove Back Color
Yellow
ANSI/ISEA Abrasion Level
4
Brand and Series
Ironclad Command IEX-WHO
EN 388 Impact Rated
No
Hand Protection Style
Glove
ANSI/ISEA Abrasion Cycles
4,039
Oil-Resistant
No
ANSI/ISEA Cut Load
227 g
Pairs per Package
19
Glove Hand Style
Left and Right
EN 388 Rating
3111
Arc Flash PPE Category
0
Minimum Temperature
Not Rated
Palm Color
Yellow
Includes Double Palm
No
Includes Reinforced Thumb Crotch
No
Reflective Backing
No
Glove Construction
Cut and Sewn
Cuff Color
Tan
Leather Coverage Style
Full Leather
Palm Style
Single Layer
Cuff Material
Leather
Lining Material
Unlined

Dimensions

Glove Size
3XL
Size- Numeric
12
Glove Length
10 5/8 in
Cuff Length
2 in
Size- Alpha
3XL

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Cut Level A1, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards EN 388 CE, Glove Length 10 5/8 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Standard, Oil-Resistant No

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.