Leather Gloves, Extended Gauntlet Cuff, Keystone Thumb, Full Finger, L, 1 PR

  • Mfr # ILD-IMPC3L-04-L

  • Zoro # G012487018


product price: $35.79
/pr

Key Features

Thumb Style
Keystone
Glove Liner Material
Aramid
Cuff Style
Extended Gauntlet
Glove Cut
Gunn
Finger Coverage
Full Finger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ILD-IMPC3L-04-L
Zoro #
G012487018
UPC #
696511885849
Country of Origin
Indonesia

Dimensions

Glove Size
L
Size- Alpha
L
Glove Length
12 in
Cuff Length
4 in

Details

Item
Leather Gloves
Thumb Style
Keystone
Glove Liner Material
Aramid
Cuff Style
Extended Gauntlet
Glove Cut
Gunn
Finger Coverage
Full Finger
Stitching Material
Aramid
Leather Coverage Style
Full Leather
Leather Glove Style
Work
ANSI/ISEA Puncture Level
4
Sold As
Pair
Oil-Resistant
No
Insulated
No
Cut-Resistance Coverage
Full
Cuff Color
Tan
Palm Style
No
Hand Protection Style
Glove
Includes Double Palm
No
Palm Color
Tan
Reflective Backing
Yes
ANSI/ISEA Needlestick Level - Fingertips
4
Cuff Material
Cow Leather
Includes Reinforced Thumb Crotch
No
EN 388 Rating
2X44DP
ANSI/ISEA Abrasion Level
4
Standards
ANSI/, EN388:2016
Glove Construction
Cut and Sewn
ANSI/ISEA Impact Level
2
ANSI/ISEA Heat Level
2
ANSI/ISEA Cut Level
A4
Glove Back Color
Tan
Palm Material
Goatskin
Knuckle Protection Material
TPR
Impact Protection Style
Standard
Glove Back Material
Thermoplastic Rubber
Pairs per Package
1

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Cut-Resistant, Heat-Resistant, ANSI/ISEA Heat Level 2, Leather Glove Style Work, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A4, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Aramid, Maximum Temperature Not Applicable, Insulated No, EN 407 Contact Heat Level Not Applicable, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/, EN388:2016

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.