Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Gloves, Extended Gauntlet Cuff, Keystone Thumb, Full Finger, M, 1 PR

  • Mfr # ILD-IMPC3L-03-M

  • Zoro # G712487035


product price: $35.79
/pr

Key Features

Thumb Style
Keystone
Glove Liner Material
Aramid
Cuff Style
Extended Gauntlet
Glove Cut
Gunn
Finger Coverage
Full Finger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ILD-IMPC3L-03-M
Zoro #
G712487035
UPC #
696511885832
Country of Origin
Indonesia

Dimensions

Glove Size
M
Cuff Length
4 in
Glove Length
11 3/4 in
Size- Alpha
M

Details

Item
Leather Gloves
Thumb Style
Keystone
Glove Liner Material
Aramid
Cuff Style
Extended Gauntlet
Glove Cut
Gunn
Finger Coverage
Full Finger
Glove Back Color
Tan
ANSI/ISEA Needlestick Level - Fingertips
4
Includes Double Palm
No
Reflective Backing
Yes
ANSI/ISEA Puncture Level
4
Palm Style
No
Leather Coverage Style
Full Leather
Cuff Material
Cow Leather
Oil-Resistant
No
Palm Color
Tan
ANSI/ISEA Impact Level
2
ANSI/ISEA Cut Level
A4
ANSI/ISEA Heat Level
2
Sold As
Pair
Insulated
No
Standards
ANSI/, EN388:2016
Includes Reinforced Thumb Crotch
No
Cut-Resistance Coverage
Full
Glove Construction
Cut and Sewn
Hand Protection Style
Glove
EN 388 Rating
2X44DP
ANSI/ISEA Abrasion Level
4
Stitching Material
Aramid
Leather Glove Style
Work
Cuff Color
Tan
Palm Material
Goatskin
Impact Protection Style
Standard
Knuckle Protection Material
TPR
Pairs per Package
1
Glove Back Material
Thermoplastic Rubber

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Cut-Resistant, Heat-Resistant, ANSI/ISEA Heat Level 2, Leather Glove Style Work, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A4, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Aramid, Maximum Temperature Not Applicable, Insulated No, EN 407 Contact Heat Level Not Applicable, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/, EN388:2016

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products