Leather Palm Gloves, Straight Thumb, Black, XL, 1 PR

  • Mfr # GUG-05-XL

  • Zoro # G4052840


product price: $19.65
/pr

Key Features

Color
Black
Thumb Style
Straight
Standards
CE Rating 2132 Abrasion 2, Cut 1, Tear 3, Puncture 2
Weight
0.25 lbs.
Thickness
3.5 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GUG-05-XL
Zoro #
G4052840
UPC #
696511020059
Country of Origin
China

Dimensions

Glove Size
XL
Thickness
3.5 mil

Details

Item
Leather Palm Gloves
Color
Black
Thumb Style
Straight
Standards
CE Rating 2132 Abrasion 2, Cut 1, Tear 3, Puncture 2
Weight
0.25 lbs.
Cuff Style
Hybrid cuff system

Description

Ironclad General Utility Spandex Gloves, Black, X-Large, Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.