Zoro Homepage

Leather Work Glove, Safety, 2XL, 1 PR

  • Mfr # ILD-IMPC5WP-06-XXL

  • Zoro # G611384152


product price: $47.99
/pr

Key Features

Cuff Style
Safety
Standards
ANSI
Insulated
Yes
Glove Construction
Cut and Sewn
Internal Reinforcement Material
Aramid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ILD-IMPC5WP-06-XXL
Zoro #
G611384152
UPC #
-
Country of Origin
Indonesia

Dimensions

Glove Size
2XL
Size- Numeric
11
Size- Alpha
2XL
Glove Length
36 3/4 cm

Details

Item
Leather Work Glove
Cuff Style
Safety
Standards
ANSI
Insulated
Yes
Glove Construction
Cut and Sewn
Internal Reinforcement Material
Aramid
Glove Features
Waterproof
Impact Protection Style
Full Back
Glove Hand Style
Left and Right
Cuff Color
Tan
Leather Coverage Style
Leather Palm
Stitching Material
Kevlar(R)
Glove Insulation Weight
200 g
Sold As
Pair
Cut-Resistance Coverage
Full
Minimum Temperature
0 Degrees F
Cuff Material
Leather
Leather Glove Style
Drivers
Leather Palm Process
Grain
ANSI/ISEA Cut Load
4,781 g
Includes Reinforced Thumb Crotch
No
Glove Liner Material
Polyester
ANSI/ISEA Abrasion Level
4
Knuckle Protection Material
TPR
EN 388 Impact Rated
Yes
Reflective Backing
No
Series
Leather
Glove Cut
Gunn
Hand Protection Style
Glove
EN 388 Rating
3542; 4X41EP
Glove Back Color
Tan
ANSI/ISEA Puncture Level
3
Glove Insulation Material
Fiberfill
Palm Material
Goatskin
Finger Coverage
Full Finger
Pairs per Package
1
ANSI/ISEA Impact Level
2
ANSI/ISEA Abrasion Cycles
5,539
Palm Color
Tan
ANSI/ISEA Cut Level
A4
Oil-Resistant
Yes
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Goatskin

Description

Leather Work Glove, Hand Protection Style Glove, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A7, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Kevlar(R), Maximum Temperature Not Applicable, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair, Leather Coverage Style Leather Palm, Standards ANSI, Glove Length 36 3/4 cm, Message Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.