Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Work Glove, Safety, 3XL, 1 PR

  • Mfr # ILD-IMPC5WP-07-XXXL

  • Zoro # G311384155


product price: $47.99
/pr

Key Features

Cuff Style
Safety
Standards
ANSI
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
No
Reflective Backing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ILD-IMPC5WP-07-XXXL
Zoro #
G311384155
UPC #
-
Country of Origin
Indonesia

Dimensions

Glove Size
3XL
Size- Numeric
12
Glove Length
37 3/4 cm
Size- Alpha
3XL

Details

Item
Leather Work Glove
Cuff Style
Safety
Standards
ANSI
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
No
Reflective Backing
No
Oil-Resistant
Yes
Knuckle Protection Material
TPR
EN 388 Rating
3542; 4X41EP
Stitching Material
Kevlar(R)
Thumb Style
Keystone
Internal Reinforcement Material
Aramid
Glove Liner Material
Polyester
Pairs per Package
1
Palm Material
Goatskin
EN 388 Impact Rated
Yes
Leather Coverage Style
Leather Palm
Glove Insulation Weight
200 g
Glove Hand Style
Left and Right
ANSI/ISEA Impact Level
2
Glove Back Color
Tan
Glove Construction
Cut and Sewn
Leather Grade
Premium
ANSI/ISEA Puncture Level
3
Cuff Material
Leather
Finger Coverage
Full Finger
Glove Back Material
Goatskin
Leather Palm Process
Grain
ANSI/ISEA Cut Level
A4
Cut-Resistance Coverage
Full
Series
Leather
ANSI/ISEA Abrasion Cycles
5,539
Minimum Temperature
0 Degrees F
Insulated
Yes
ANSI/ISEA Cut Load
4,781 g
Palm Color
Tan
Glove Features
Waterproof
Sold As
Pair
Glove Cut
Gunn
ANSI/ISEA Abrasion Level
4
Leather Glove Style
Drivers
Glove Insulation Material
Fiberfill
Impact Protection Style
Full Back
Cuff Color
Tan

Description

Leather Work Glove, Hand Protection Style Glove, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A7, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Kevlar(R), Maximum Temperature Not Applicable, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair, Leather Coverage Style Leather Palm, Standards ANSI, Glove Length 37 3/4 cm, Message Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.