Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Work Glove, Safety, L, 1 PR

  • Mfr # ILD-IMPC5WP-04-L

  • Zoro # G511384146


product price: $47.99
/pr

Key Features

Cuff Style
Safety
Standards
ANSI
Cut-Resistance Coverage
Full
Thumb Style
Keystone
Internal Reinforcement Material
Aramid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ILD-IMPC5WP-04-L
Zoro #
G511384146
UPC #
-
Country of Origin
Indonesia

Dimensions

Glove Size
L
Glove Length
34 3/4 cm
Size- Alpha
L
Size- Numeric
9

Details

Item
Leather Work Glove
Cuff Style
Safety
Standards
ANSI
Cut-Resistance Coverage
Full
Thumb Style
Keystone
Internal Reinforcement Material
Aramid
Pairs per Package
1
Leather Coverage Style
Leather Palm
ANSI/ISEA Impact Level
2
Palm Material
Goatskin
Glove Cut
Gunn
Leather Grade
Premium
ANSI/ISEA Abrasion Cycles
5,539
ANSI/ISEA Cut Load
4,781 g
Oil-Resistant
Yes
Glove Insulation Weight
200 g
Glove Back Material
Goatskin
ANSI/ISEA Cut Level
A4
ANSI/ISEA Abrasion Level
4
Glove Back Color
Tan
Glove Hand Style
Left and Right
Finger Coverage
Full Finger
Glove Liner Material
Polyester
Leather Glove Style
Drivers
Sold As
Pair
Minimum Temperature
0 Degrees F
Insulated
Yes
Series
Leather
EN 388 Impact Rated
Yes
Reflective Backing
No
ANSI/ISEA Puncture Level
3
Stitching Material
Kevlar(R)
Hand Protection Style
Glove
EN 388 Rating
3542; 4X41EP
Glove Insulation Material
Fiberfill
Leather Palm Process
Grain
Impact Protection Style
Full Back
Cuff Color
Tan
Knuckle Protection Material
TPR
Palm Color
Tan
Includes Reinforced Thumb Crotch
No
Glove Features
Waterproof
Cuff Material
Leather
Glove Construction
Cut and Sewn

Description

Leather Work Glove, Hand Protection Style Glove, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A7, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Kevlar(R), Maximum Temperature Not Applicable, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair, Leather Coverage Style Leather Palm, Standards ANSI, Glove Length 34 3/4 cm, Message Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.