Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Work Glove, Safety, M, 1 PR

  • Mfr # ILD-IMPC5WP-03-M

  • Zoro # G811384143


product price: $47.99
/pr

Key Features

Cuff Style
Safety
Standards
ANSI
Glove Insulation Material
Fiberfill
Glove Length
33 3/4 cm
Minimum Temperature
0 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ILD-IMPC5WP-03-M
Zoro #
G811384143
UPC #
-
Country of Origin
Indonesia

Dimensions

Glove Size
M
Glove Length
33 3/4 cm
Size- Alpha
M
Size- Numeric
8

Details

Item
Leather Work Glove
Cuff Style
Safety
Standards
ANSI
Glove Insulation Material
Fiberfill
Minimum Temperature
0 Degrees F
Knuckle Protection Material
TPR
Reflective Backing
No
Cuff Color
Tan
Glove Back Color
Tan
EN 388 Impact Rated
Yes
Leather Glove Style
Drivers
Palm Material
Goatskin
Series
Leather
Internal Reinforcement Material
Aramid
Glove Construction
Cut and Sewn
Leather Palm Process
Grain
ANSI/ISEA Cut Level
A4
Includes Reinforced Thumb Crotch
No
Finger Coverage
Full Finger
Stitching Material
Kevlar(R)
Insulated
Yes
Hand Protection Style
Glove
Oil-Resistant
Yes
ANSI/ISEA Impact Level
2
Glove Liner Material
Polyester
Glove Cut
Gunn
Impact Protection Style
Full Back
Cuff Material
Leather
Glove Hand Style
Left and Right
Thumb Style
Keystone
Glove Insulation Weight
200 g
Glove Back Material
Goatskin
Leather Coverage Style
Leather Palm
ANSI/ISEA Puncture Level
3
Palm Color
Tan
ANSI/ISEA Cut Load
4,781 g
ANSI/ISEA Abrasion Level
4
Leather Grade
Premium
Pairs per Package
1
EN 388 Rating
3542; 4X41EP
Sold As
Pair
Glove Features
Waterproof
Cut-Resistance Coverage
Full
ANSI/ISEA Abrasion Cycles
5,539

Description

Leather Work Glove, Hand Protection Style Glove, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A7, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Kevlar(R), Maximum Temperature Not Applicable, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair, Leather Coverage Style Leather Palm, Standards ANSI, Glove Length 33 3/4 cm, Message Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.