Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Work Glove, Safety, XL, 1 PR

  • Mfr # ILD-IMPC5WP-05-XL

  • Zoro # G211384149


product price: $47.99
/pr

Key Features

Cuff Style
Safety
Standards
ANSI
Glove Back Material
Goatskin
ANSI/ISEA Impact Level
2
ANSI/ISEA Abrasion Cycles
5,539
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ILD-IMPC5WP-05-XL
Zoro #
G211384149
UPC #
-
Country of Origin
Indonesia

Dimensions

Glove Size
XL
Size- Numeric
10
Glove Length
35 3/4 cm
Size- Alpha
XL

Details

Item
Leather Work Glove
Cuff Style
Safety
Standards
ANSI
Glove Back Material
Goatskin
ANSI/ISEA Impact Level
2
ANSI/ISEA Abrasion Cycles
5,539
Finger Coverage
Full Finger
Leather Palm Process
Grain
Palm Color
Tan
Knuckle Protection Material
TPR
Leather Grade
Premium
Hand Protection Style
Glove
Glove Hand Style
Left and Right
Cuff Color
Tan
Sold As
Pair
ANSI/ISEA Cut Level
A4
EN 388 Rating
3542; 4X41EP
Oil-Resistant
Yes
Glove Insulation Weight
200 g
Includes Reinforced Thumb Crotch
No
Glove Features
Waterproof
Glove Construction
Cut and Sewn
ANSI/ISEA Puncture Level
3
Glove Liner Material
Polyester
Leather Coverage Style
Leather Palm
Thumb Style
Keystone
ANSI/ISEA Abrasion Level
4
Insulated
Yes
EN 388 Impact Rated
Yes
Impact Protection Style
Full Back
Stitching Material
Kevlar(R)
Glove Insulation Material
Fiberfill
Cut-Resistance Coverage
Full
Reflective Backing
No
Minimum Temperature
0 Degrees F
Palm Material
Goatskin
Leather Glove Style
Drivers
Internal Reinforcement Material
Aramid
Series
Leather
Cuff Material
Leather
ANSI/ISEA Cut Load
4,781 g
Glove Cut
Gunn
Glove Back Color
Tan
Pairs per Package
1

Description

Leather Work Glove, Hand Protection Style Glove, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A7, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Kevlar(R), Maximum Temperature Not Applicable, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair, Leather Coverage Style Leather Palm, Standards ANSI, Glove Length 35 3/4 cm, Message Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.