Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Work Glove, Slip-On, 2XL, 1 PR

  • Mfr # ILD-IMPC5W-06-XXL

  • Zoro # G111384171


product price: $37.99
/pr

Key Features

Cuff Style
Slip-On
Standards
ANSI
Glove Construction
Cut and Sewn
Glove Length
28 cm
Glove Back Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ILD-IMPC5W-06-XXL
Zoro #
G111384171
UPC #
-
Country of Origin
Indonesia

Dimensions

Glove Size
2XL
Glove Length
28 cm
Size- Numeric
11
Size- Alpha
2XL

Details

Item
Leather Work Glove
Cuff Style
Slip-On
Standards
ANSI
Glove Construction
Cut and Sewn
Glove Back Color
Tan
Stitching Material
Kevlar(R)
Leather Coverage Style
Leather Palm
Reflective Backing
No
ANSI/ISEA Impact Level
2
Glove Back Material
Goatskin
ANSI/ISEA Puncture Level
3
Leather Glove Style
Drivers
Minimum Temperature
20 Degrees F
Thumb Style
Keystone
Pairs per Package
1
Leather Palm Process
Grain
ANSI/ISEA Abrasion Level
4
Impact Protection Style
Full Back
Glove Insulation Weight
200 g
Leather Grade
Premium
Insulated
Yes
Internal Reinforcement Material
Aramid
Palm Material
Goatskin
ANSI/ISEA Cut Level
A4
Palm Color
Tan
ANSI/ISEA Abrasion Cycles
5,147
Cuff Material
Leather
Finger Coverage
Full Finger
EN 388 Impact Rated
Yes
Knuckle Protection Material
TPR
Glove Hand Style
Left and Right
Glove Cut
Gunn
Includes Reinforced Thumb Crotch
No
Cuff Color
Tan
Series
Leather
Cut-Resistance Coverage
Full
Sold As
Pair
Glove Liner Material
Polyester
ANSI/ISEA Cut Load
4,282 g
Hand Protection Style
Glove
Oil-Resistant
Yes
EN 388 Rating
3542; 4X41EP
Glove Insulation Material
Fiberfill

Description

Leather Work Glove, Hand Protection Style Glove, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A4, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Kevlar(R), Maximum Temperature Not Applicable, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair, Leather Coverage Style Leather Palm, Standards ANSI, Glove Length 28 cm, Message Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.