Leather Work Glove, Slip-On, 3XL, 1 PR

  • Mfr # ILD-IMPC5W-07-XXXL

  • Zoro # G911384173


product price:  $41.79
/pr

Key Features

Cuff Style
Slip-On
Standards
ANSI
Leather Palm Process
Grain
Finger Coverage
Full Finger
Glove Back Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ILD-IMPC5W-07-XXXL
Zoro #
G911384173
UPC #
-
Country of Origin
Indonesia

Dimensions

Glove Size
3XL
Glove Length
29 cm
Size- Numeric
12
Size- Alpha
3XL

Details

Item
Leather Work Glove
Cuff Style
Slip-On
Standards
ANSI
Leather Palm Process
Grain
Finger Coverage
Full Finger
Glove Back Color
Tan
ANSI/ISEA Cut Level
A4
Cut-Resistance Coverage
Full
Reflective Backing
No
Palm Color
Tan
Minimum Temperature
20 Degrees F
Includes Reinforced Thumb Crotch
No
Impact Protection Style
Full Back
Pairs per Package
1
Glove Insulation Weight
200 g
Cuff Color
Tan
Glove Hand Style
Left and Right
Sold As
Pair
ANSI/ISEA Abrasion Level
4
Leather Grade
Premium
Palm Material
Goatskin
Knuckle Protection Material
TPR
Leather Coverage Style
Leather Palm
Stitching Material
Kevlar(R)
Leather Glove Style
Drivers
Glove Liner Material
Polyester
ANSI/ISEA Impact Level
2
Cuff Material
Leather
Glove Back Material
Goatskin
Glove Construction
Cut and Sewn
Oil-Resistant
Yes
Insulated
Yes
EN 388 Impact Rated
Yes
Series
Leather
Glove Cut
Gunn
Thumb Style
Keystone
ANSI/ISEA Abrasion Cycles
5,147
EN 388 Rating
3542; 4X41EP
ANSI/ISEA Puncture Level
3
Internal Reinforcement Material
Aramid
Glove Insulation Material
Fiberfill
Hand Protection Style
Glove
ANSI/ISEA Cut Load
4,282 g

Description

Leather Work Glove, Hand Protection Style Glove, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A4, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Kevlar(R), Maximum Temperature Not Applicable, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair, Leather Coverage Style Leather Palm, Standards ANSI, Glove Length 29 cm, Message Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.