Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Work Glove, Slip-On, M, 1 PR

  • Mfr # ILD-IMPC5W-03-M

  • Zoro # G211384163


product price: $37.99
/pr

Key Features

Cuff Style
Slip-On
Standards
ANSI
Leather Glove Style
Drivers
EN 388 Impact Rated
Yes
Series
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ILD-IMPC5W-03-M
Zoro #
G211384163
UPC #
-
Country of Origin
Indonesia

Dimensions

Glove Size
M
Glove Length
25 cm
Size- Alpha
M
Size- Numeric
8

Details

Item
Leather Work Glove
Cuff Style
Slip-On
Standards
ANSI
Leather Glove Style
Drivers
EN 388 Impact Rated
Yes
Series
Leather
ANSI/ISEA Cut Load
4,282 g
ANSI/ISEA Abrasion Level
4
Internal Reinforcement Material
Aramid
Glove Liner Material
Polyester
Leather Coverage Style
Leather Palm
Glove Hand Style
Left and Right
Glove Cut
Gunn
Glove Construction
Cut and Sewn
EN 388 Rating
3542; 4X41EP
Palm Color
Tan
Insulated
Yes
Pairs per Package
1
Thumb Style
Keystone
Hand Protection Style
Glove
ANSI/ISEA Puncture Level
3
Knuckle Protection Material
TPR
ANSI/ISEA Abrasion Cycles
5,147
Glove Insulation Weight
200 g
Cut-Resistance Coverage
Full
Reflective Backing
No
ANSI/ISEA Cut Level
A4
Cuff Material
Leather
Glove Insulation Material
Fiberfill
Palm Material
Goatskin
Leather Grade
Premium
ANSI/ISEA Impact Level
2
Sold As
Pair
Minimum Temperature
20 Degrees F
Impact Protection Style
Full Back
Includes Reinforced Thumb Crotch
No
Cuff Color
Tan
Leather Palm Process
Grain
Finger Coverage
Full Finger
Stitching Material
Kevlar(R)
Glove Back Color
Tan
Oil-Resistant
Yes
Glove Back Material
Goatskin

Description

Leather Work Glove, Hand Protection Style Glove, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A4, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Kevlar(R), Maximum Temperature Not Applicable, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair, Leather Coverage Style Leather Palm, Standards ANSI, Glove Length 25 cm, Message Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.