Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Work Glove, Slip-On, S, 1 PR

  • Mfr # ILD-IMPC5W-02-S

  • Zoro # G511384160


product price: $37.99
/pr

Key Features

Cuff Style
Slip-On
Standards
ANSI
Palm Color
Tan
Minimum Temperature
20 Degrees F
Internal Reinforcement Material
Aramid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ILD-IMPC5W-02-S
Zoro #
G511384160
UPC #
-
Country of Origin
Indonesia

Dimensions

Glove Size
S
Glove Length
24 cm
Size- Alpha
S
Size- Numeric
7

Details

Item
Leather Work Glove
Cuff Style
Slip-On
Standards
ANSI
Palm Color
Tan
Minimum Temperature
20 Degrees F
Internal Reinforcement Material
Aramid
ANSI/ISEA Abrasion Cycles
5,147
Cuff Material
Leather
ANSI/ISEA Cut Load
4,282 g
Leather Coverage Style
Leather Palm
Thumb Style
Keystone
EN 388 Impact Rated
Yes
Cuff Color
Tan
Finger Coverage
Full Finger
Glove Cut
Gunn
Cut-Resistance Coverage
Full
Glove Hand Style
Left and Right
EN 388 Rating
3542; 4X41EP
Impact Protection Style
Full Back
Insulated
Yes
Series
Leather
Leather Grade
Premium
Leather Glove Style
Drivers
Stitching Material
Kevlar(R)
Glove Construction
Cut and Sewn
ANSI/ISEA Cut Level
A4
Glove Insulation Weight
200 g
Glove Liner Material
Polyester
Pairs per Package
1
Knuckle Protection Material
TPR
Includes Reinforced Thumb Crotch
No
ANSI/ISEA Abrasion Level
4
Oil-Resistant
Yes
Glove Insulation Material
Fiberfill
Hand Protection Style
Glove
Glove Back Color
Tan
Palm Material
Goatskin
Reflective Backing
No
Sold As
Pair
ANSI/ISEA Puncture Level
3
Leather Palm Process
Grain
Glove Back Material
Goatskin
ANSI/ISEA Impact Level
2

Description

Leather Work Glove, Hand Protection Style Glove, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A4, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Kevlar(R), Maximum Temperature Not Applicable, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair, Leather Coverage Style Leather Palm, Standards ANSI, Glove Length 24 cm, Message Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.