Zoro Homepage

Leather Work Glove, Slip-On, XL, 1 PR

  • Mfr # ILD-IMPC5W-05-XL

  • Zoro # G711384168


product price: $37.99
/pr

Key Features

Cuff Style
Slip-On
Standards
ANSI
Leather Glove Style
Drivers
ANSI/ISEA Cut Level
A4
Cut-Resistance Coverage
Full
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ILD-IMPC5W-05-XL
Zoro #
G711384168
UPC #
-
Country of Origin
Indonesia

Dimensions

Glove Size
XL
Glove Length
27 cm
Size- Numeric
10
Size- Alpha
XL

Details

Item
Leather Work Glove
Cuff Style
Slip-On
Standards
ANSI
Leather Glove Style
Drivers
ANSI/ISEA Cut Level
A4
Cut-Resistance Coverage
Full
Includes Reinforced Thumb Crotch
No
Oil-Resistant
Yes
Glove Insulation Material
Fiberfill
Cuff Color
Tan
Glove Liner Material
Polyester
Cuff Material
Leather
Glove Construction
Cut and Sewn
Thumb Style
Keystone
Leather Grade
Premium
ANSI/ISEA Impact Level
2
ANSI/ISEA Abrasion Cycles
5,147
ANSI/ISEA Cut Load
4,282 g
Finger Coverage
Full Finger
Palm Material
Goatskin
Minimum Temperature
20 Degrees F
Glove Back Color
Tan
Glove Cut
Gunn
Palm Color
Tan
Internal Reinforcement Material
Aramid
Impact Protection Style
Full Back
EN 388 Impact Rated
Yes
Sold As
Pair
Glove Insulation Weight
200 g
Leather Coverage Style
Leather Palm
Pairs per Package
1
Glove Hand Style
Left and Right
Series
Leather
Knuckle Protection Material
TPR
ANSI/ISEA Puncture Level
3
Glove Back Material
Goatskin
Stitching Material
Kevlar(R)
Hand Protection Style
Glove
Reflective Backing
No
Leather Palm Process
Grain
Insulated
Yes
EN 388 Rating
3542; 4X41EP
ANSI/ISEA Abrasion Level
4

Description

Leather Work Glove, Hand Protection Style Glove, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A4, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Kevlar(R), Maximum Temperature Not Applicable, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair, Leather Coverage Style Leather Palm, Standards ANSI, Glove Length 27 cm, Message Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.