Mach 5 Anti-Vibration Impact Glove, XL, PR

  • Mfr # MFI2-05-XL

  • Zoro # G1105717


product price: $21.29
/pr

Key Features

Palm Material
Synthetic Leather
Standards
EN
Insulated
No
Color
Black
Hand
Left and Right
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFI2-05-XL
Zoro #
G1105717
UPC #
696511814757
Country of Origin
Indonesia

Dimensions

Glove Size
XL
Glove Length
6 3/4 in
Size- Numeric
10
Size- Alpha
XL

Details

Item
Mach 5 Anti-Vibration Impact Glove,XL,PR
Palm Material
Synthetic Leather
Standards
EN
Insulated
No
Color
Black
Hand
Left and Right
Glove Back Material
Nylon
Series
Mach-5(R)
Finger Style
Fingerless
Reflective Backing
No
Glove Features
Padded Palm, Pull Strap, Thumb Sweat Wipe, Touchscreen Compatible
Cuff Style
Hook-and-Loop
Includes ID Panel
No
Finger Coverage
Fingerless
Glove Construction
Cut and Sewn
Includes Pull Strap
Yes
Silicone-Free
No
Glove Liner Material
Unlined
Latex-Free
Yes
Palm Style
Gel Padding
ANSI/ISEA Abrasion Level
Not Tested
Includes Pinch Point Protection
No
Anti-Static
No
Waterproof
No
Low-Profile Impact Protection
No
Rope Channel Reinforcement
No
Glove Materials
Synthetic Leather/Nylon
Glove Material Color
Black
Includes Heat Pack Pocket
No
Touchscreen Nib
No
Touchscreen Compatible
Yes
Stitching Material
Nylon
Includes Red Palm
No
Includes Double Palm
No
Water Resistant
No
Glove Hand Style
Left and Right
Thumb Sweat Wipe
Yes
Windproof
No
Includes Padded Palm
Yes
Brand and Series
Ironclad Mach-5(R) MFI2
Includes Keypad Nib
No
EN 388 Impact Rated
No
High-Visibility
No
Minimum Temperature
Not Rated
Oil-Resistant
No

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Gel Padding, Backing Style Nylon, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Glove Construction Cut and Sewn, Standards EN, Touchscreen Compatible Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.