Mechanics Gloves, Full Finger, ANSI, 4XL, PR

  • Mfr # IEX-HZi5-08-XXXXL

  • Zoro # G706430009


product price:  $28.25
/pr

Key Features

Palm Material
Synthetic Leather
Standards
ANSI 105, EN 388-2016
Insulated
No
Knuckle Padding Material
TPR Rubber
Color
High-Visibility Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IEX-HZi5-08-XXXXL
Zoro #
G706430009
UPC #
696511878988
Country of Origin
Indonesia

Dimensions

Glove Size
4XL
Size- Alpha
4XL
Size- Numeric
13

Details

Item
Mechanics Gloves
Palm Material
Synthetic Leather
Standards
ANSI 105, EN 388-2016
Insulated
No
Knuckle Padding Material
TPR Rubber
Color
High-Visibility Yellow
ANSI/ISEA Cut Level
A6
High-Visibility Features
High-Visibility Backing and Fingers
Glove Features
Breathable Back, High-Visibility, Padded Palm, Reinforced Palm, Reinforced Thumb Crotch, Touchscreen Compatible
Reflective Backing
Yes
Palm Style
Padded, Reinforced
Finger Coverage
Full Finger
Hand
Left and Right
ANSI/ISEA Impact Level
2
ANSI/ISEA Puncture Level
4
Hand Protection Style
Glove
EN 388 Rating
3X43FP
Finger Style
Full Finger
ANSI/ISEA Cut Load
3,131 g
ANSI/ISEA Puncture Force
45 N
Glove Hand Style
Left and Right
ANSI/ISEA Abrasion Level
3
Glove Back Material
Polyester
Touchscreen Compatible
Yes
Includes Reinforced Thumb Crotch
Yes
Series
COMMAND IEX-HZI5
Sold As
Pair
Cut-Resistance Coverage
Full
Glove Construction
Cut and Sewn
Oil-Resistant
No
Pairs per Package
12
Glove Liner Material
HPPE
Glove Back Color
Orange/Yellow
Knuckle Protection Material
TPR
Silicone-Free
No
Impact Protection Style
Low-Profile
Cuff Style
Hook-and-Loop
EN 388 Impact Rated
Yes
Minimum Temperature
Not Rated
ANSI/ISEA Abrasion Cycles
2,200
Latex-Free
Yes
Anti-Static
No
Vibration Dampening Method
Padding
Includes Double Palm
No

Description

Mechanics Gloves, Additional Hazard Protection Abrasion-Resistant, Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Full, Palm Style Padded, Reinforced, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style Polyester with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material Synthetic Leather, Silicone-Free No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.