Mechanics Gloves, Full Finger, ANSI, S, PR

  • Mfr # IEX-HZiWP-02-S

  • Zoro # G006430037


product price:  $25.59
/pr

Key Features

Palm Material
Synthetic Leather
Standards
ANSI, EN 388
Insulated
Yes
Knuckle Padding Material
TPR Rubber
Color
High-Visibility Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IEX-HZiWP-02-S
Zoro #
G006430037
UPC #
696511881629
Country of Origin
Indonesia

Dimensions

Glove Size
S
Size- Numeric
7
Size- Alpha
S

Details

Item
Mechanics Gloves
Palm Material
Synthetic Leather
Standards
ANSI, EN 388
Insulated
Yes
Knuckle Padding Material
TPR Rubber
Color
High-Visibility Yellow
ANSI/ISEA Cut Level
A2
ANSI/ISEA Puncture Level
3
ANSI/ISEA Abrasion Level
3
Includes Reinforced Thumb Crotch
Yes
Glove Back Material
Thermoplastic Rubber
ANSI/ISEA Puncture Force
87 N
Finger Style
Full Finger
EN 388 Rating
2232XP
Glove Liner Material
Polyester
ANSI/ISEA Cut Load
693 g
Glove Features
Reinforced Thumb Crotch, Touchscreen Compatible
Touchscreen Compatible
Yes
ANSI/ISEA Impact Level
1
Finger Coverage
Full Finger
Series
COMMAND IEX-HZIWP
Hand Protection Style
Glove
Palm Style
Padded
Oil-Resistant
No
Cut-Resistance Coverage
Palm and Fingers
Glove Construction
Cut and Sewn
Sold As
Pair
Knuckle Protection Material
TPR
Pairs per Package
12
Glove Insulation Material
Fleece
Reflective Backing
Yes
Glove Back Color
Orange/Yellow
Cuff Style
Hook-and-Loop
Impact Protection Style
Low-Profile
Silicone-Free
No
High-Visibility Features
High-Visibility Backing and Fingers
Vibration Dampening Method
Padding
Includes Double Palm
Yes

Description

Mechanics Gloves, Additional Hazard Protection Abrasion-Resistant, Cold-Insulated, Cut-Resistant, Glove Style Fleece, Cut-Resistance Coverage Palm and Fingers, Palm Style Padded, Hand Protection Style Glove, ANSI/ISEA Impact Level 1, Backing Style TPR Level 1, Cuff Style Hook-and-Loop, Glove Insulation Material Fleece, EN 407 Contact Heat Level Not Applicable, Insulated Yes, Maximum Temperature Not Applicable, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.