Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanics Gloves, Impact Protect, 2XL, PR

  • Mfr # SDXG2-06-XXL

  • Zoro # G5417045


product price: $28.49
/pr

Key Features

Palm Material
Silicone Fused
Palm Construction
1-Layer
Standards
EN 388:2003 3131; CE Rated
Insulated
No
Knuckle Padding Material
Foam, Gel, Thermoplastic Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDXG2-06-XXL
Zoro #
G5417045
UPC #
696511815761
Country of Origin
Indonesia

Dimensions

Glove Size
2XL
Glove Length
10 1/2 in
Size- Alpha
2XL
Size- Numeric
11

Details

Item
Mechanics Gloves
Palm Material
Silicone Fused
Palm Construction
1-Layer
Standards
EN 388:2003 3131; CE Rated
Insulated
No
Knuckle Padding Material
Foam, Gel, Thermoplastic Rubber
Color
Green/Yellow
Closure Type
Gauntlet
Finger Style
Full Finger
Hand
Left and Right
Cuff
Gauntlet
Application
Oil and Gas Industry
Glove Back Material
Nylon, Spandex(R)
Series
KONG(R)
Includes Double Palm
No
Impact Glove Type
ANSI/ISEA Rated, CE Rated
Anti-Static
No
Impact Protection Coverage
Knuckles
Knuckle Protection Material
TPR
Brand and Series
Ironclad KONG(R) SDXG2
Palm Style
Single Layer
Latex-Free
Yes
Reinforcement Coverage
Reinforced Thumb
Grip Pattern
Tread
Glove Liner Material
Unlined
Includes Pull Strap
Yes
ANSI/ISEA Impact Level
2
ANSI/ISEA Impact Force
6.5 kN
Touchscreen Nib
No
Windproof
No
Cuff Style
Gauntlet
Includes Red Palm
No
EN 388 Impact Rated
Yes
Low-Profile Impact Protection
No
ANSI/ISEA Puncture Level
2
Thumb Sweat Wipe
No
EN 388 Rating
3131
Impact Protection Style
Standard
ANSI/ISEA Puncture Force
47 N
Glove Features
ID Panel, Pull Strap, Reinforced Thumb Crotch
Includes Pinch Point Protection
Yes
Finger Coverage
Full Finger
Reflective Backing
No
Includes ID Panel
Yes
Waterproof
No
Includes Heat Pack Pocket
No
Stitching Material
Nylon
Includes Keypad Nib
No
Grip Coating Color
Green
Water Resistant
No
Glove Material Color
Yellow
Glove Materials
Nylon
Rope Channel Reinforcement
No
Glove Construction
Cut and Sewn
Includes Padded Palm
No
Grip Coating Material
Silicone
Touchscreen Compatible
No
Silicone-Free
No
Glove Hand Style
Left and Right
ANSI/ISEA Abrasion Level
Not Tested
High-Visibility
No
Oil-Resistant
No
Thumb Style
Wing
Minimum Temperature
Not Rated
Glove Back Color
Yellow/Green
Includes Reinforced Thumb Crotch
Yes

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Palm Style Single Layer, ANSI/ISEA Impact Level 2, Backing Style Nylon, Spandex(R) with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Spandex(R), Glove Back Color Yellow/Green, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN, Touchscreen Compatible No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.