Mechanics Gloves, Nylon Back, Gauntlet, Orange, 3XL

  • Mfr # SDX2P-07-XXXL

  • Zoro # G4474190


product price:  $34.39
/pr

Key Features

Glove Size
3XL
Color
Orange
Cuff Style
Gauntlet
Glove Length
10 1/2 in
Palm Material
Synthetic Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDX2P-07-XXXL
Zoro #
G4474190
UPC #
696511872375
Country of Origin
Indonesia

Dimensions

Glove Size
3XL
Glove Length
10 1/2 in
Size- Numeric
12
Size- Alpha
3XL

Details

Item
Mechanics Gloves
Color
Orange
Cuff Style
Gauntlet
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
Insulated
No
Standards
EN
Grip Pattern
Dotted
Glove Lining Material
Kevlar®
Touchscreen Compatible
No
Includes Heat Pack Pocket
No
Impact Protection Coverage
Knuckles
ANSI/ISEA Puncture Level
5
Glove Features
Pull Strap
Cut-Resistance Coverage
Palm Side
Includes Pinch Point Protection
Yes
EN 388 Impact Rated
Yes
Includes Keypad Nib
No
Thumb Sweat Wipe
No
Stitching Material
Nylon
Includes Pull Strap
Yes
Water Resistant
No
Silicone-Free
No
ANSI/ISEA Puncture Force
158 N
Brand and Series
Ironclad KONG(R) SDX2P
Latex-Free
Yes
Impact Glove Type
ANSI/ISEA Rated, CE Rated
Glove Construction
Cut and Sewn
Includes Padded Palm
No
Glove Materials
Nylon
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Impact Level
2
Reinforcement Coverage
Reinforced Palm
Impact Protection Style
Standard
Low-Profile Impact Protection
No
Layered Palm Material
Armortex(R)
Grip Coating Material
PVC
Glove Back Material
Nylon
EN 388 Rating
4X44FP
Windproof
No
ANSI/ISEA Cut Level
A6
Series
KONG(R)
ANSI/ISEA Impact Force
6.5 kN
Glove Hand Style
Left and Right
Glove Liner Material
Aramid
Knuckle Protection Material
TPR
Includes Double Palm
No
Grip Coating Color
Orange
Rope Channel Reinforcement
No
Includes ID Panel
Yes
Touchscreen Nib
No
Palm Style
Double Layer
ANSI/ISEA Abrasion Cycles
18,994
ANSI/ISEA Cut Load
3,843 g
Glove Safety Features
High-Visibility Palm
Includes Red Palm
No
ANSI/ISEA Heat Level
Not Available
Anti-Static
No
Reflective Backing
No
High-Visibility
Yes
Includes Reinforced Thumb Crotch
No
Oil-Resistant
No
Glove Back Color
Orange/Yellow
Minimum Temperature
Not Rated
Glove Palm Material
Synthetic Leather with PVC Grip
Glove Backing Material
Nylon

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, ANSI/ISEA Impact Level 2, Backing Style Nylon with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Aramid, Glove Back Material Nylon, Glove Back Color Orange/Yellow, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.