Zoro Homepage

Mechanics Gloves, Nylon Back, Gauntlet, Orange, L

  • Mfr # SDX2P-04-L

  • Zoro # G4472897


product price: $38.99
/pr

Key Features

Color
Orange
Cuff Style
Gauntlet
Glove Length
10 1/2 in
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDX2P-04-L
Zoro #
G4472897
UPC #
696511872344
Country of Origin
Indonesia

Dimensions

Glove Size
L
Glove Length
10 1/2 in
Size- Alpha
L
Size- Numeric
9

Details

Item
Mechanics Gloves
Color
Orange
Cuff Style
Gauntlet
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
Insulated
No
Standards
EN
Grip Pattern
Dotted
Glove Lining Material
Kevlar®
Brand and Series
Ironclad KONG(R) SDX2P
Latex-Free
Yes
Includes ID Panel
Yes
Includes Double Palm
No
Windproof
No
ANSI/ISEA Abrasion Cycles
18,994
Stitching Material
Nylon
ANSI/ISEA Heat Level
Not Available
Impact Protection Coverage
Knuckles
ANSI/ISEA Impact Level
2
Water Resistant
No
Glove Features
Pull Strap
Anti-Static
No
Touchscreen Nib
No
Glove Materials
Nylon
EN 388 Impact Rated
Yes
Includes Keypad Nib
No
Thumb Sweat Wipe
No
Low-Profile Impact Protection
No
Series
KONG(R)
Knuckle Protection Material
TPR
ANSI/ISEA Cut Load
3,843 g
ANSI/ISEA Puncture Level
5
Glove Construction
Cut and Sewn
Includes Red Palm
No
ANSI/ISEA Impact Force
6.5 kN
Reflective Backing
No
Cut-Resistance Coverage
Palm Side
Reinforcement Coverage
Reinforced Palm
Grip Coating Material
PVC
Grip Coating Color
Orange
Includes Padded Palm
No
ANSI/ISEA Cut Level
A6
Glove Liner Material
Aramid
ANSI/ISEA Puncture Force
158 N
Impact Glove Type
ANSI/ISEA Rated, CE Rated
Includes Pull Strap
Yes
Glove Safety Features
High-Visibility Palm
Silicone-Free
No
Touchscreen Compatible
No
Palm Style
Double Layer
Glove Back Material
Nylon
ANSI/ISEA Abrasion Level
1
Impact Protection Style
Standard
EN 388 Rating
4X44FP
Includes Pinch Point Protection
Yes
Rope Channel Reinforcement
No
Layered Palm Material
Armortex(R)
Glove Hand Style
Left and Right
Includes Heat Pack Pocket
No
High-Visibility
Yes
Minimum Temperature
Not Rated
Glove Back Color
Orange/Yellow
Includes Reinforced Thumb Crotch
No
Oil-Resistant
No
Glove Backing Material
Nylon
Glove Palm Material
Synthetic Leather with PVC Grip

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, ANSI/ISEA Impact Level 2, Backing Style Nylon with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Aramid, Glove Back Material Nylon, Glove Back Color Orange/Yellow, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products