Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanics Gloves, Nylon/Polyurethane Palm, Polyester Lining, Blue/Red, S ( 2 )

  • Mfr # KDC5W-02-S

  • Zoro # G4272625


product price: $45.89
/pr

Key Features

Color
Blue/Red
Palm Material
Nylon/Polyurethane
Lining
Polyester
Minimum Temperature
Not Rated
Cuff Style
Slip-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDC5W-02-S
Zoro #
G4272625
UPC #
696511872221
Country of Origin
Indonesia

Dimensions

Size
S ( 2 )
Size- Numeric
2
Size- Alpha
S

Details

Item
Mechanics Gloves
Color
Blue/Red
Palm Material
Nylon/Polyurethane
Lining
Polyester
Minimum Temperature
Not Rated
Cuff Style
Slip-On
Insulated
Yes
Cuff
Slip-On
Closure Type
Slip On
Coating Finish
Rough
Series
KONG Deckcrew KDC5W
ANSI/ISEA Abrasion Level
4
Finger Style
Full Finger
ANSI/ISEA Puncture Level
4
Glove Back Material
Teflon
Palm Construction
PTFE Coated
Thumb Style
Wing
ANSI/ISEA Cut Level
A7
Standards
ANSI/ISEA 105, ANSI/ISEA 138, EN 388 4X33FP
Back Material
Nylon
Includes Pull Strap
Yes
Brand and Series
Ironclad KONG Deckcrew KDC5W
Silicone-Free
No
Impact Glove Type
ANSI/ISEA Rated, CE Rated
Latex-Free
No
Glove Hand Style
Left and Right
Glove Materials
Nylon/Polyurethane
Touchscreen Compatible
No
Waterproof
Yes
ANSI/ISEA Cut Load
4,190 g
Water Resistant
Yes
Anti-Static
No
EN 388 Rating
4X33FP
Finger Coverage
Full Finger
Low-Profile Impact Protection
No
Glove Construction
Cut and Sewn
Glove Features
Pull Strap, Waterproof
Hand Protection Style
Glove
Includes Double Palm
No
ANSI/ISEA Impact Level
2
Oil-Resistant
Yes
Glove Back Color
Blue/Yellow
Cut-Resistance Coverage
Palm Side
Material
Nylon, Polyurethane

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Cuff Style Slip-On, Insulated Yes, Palm Material Nylon/Polyurethane, Silicone-Free No, Glove Back Material Teflon, Glove Back Color Blue/Yellow, Glove Construction Cut and Sewn, Standards ANSI/ISEA 105, ANSI/ISEA 138, EN 388 4X33FP, ANSI/ISEA Cut Level A7, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.