Mechanics Gloves, Synthetic Leather Palm, M, Black

  • Mfr # EXOT-PBLK-23-M

  • Zoro # G3712707


product price: $13.79
/pr

Key Features

Color
Black
Palm Material
Synthetic Leather
Application
Mechanical, Utility, Tactical, General Purpose
Palm Construction
Single Layer and Seamless
Standards
TAA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EXOT-PBLK-23-M
Zoro #
G3712707
UPC #
696511829034
Country of Origin
Cambodia

Dimensions

Glove Size
M
Size
M

Details

Item
Mechanics Gloves
Color
Black
Palm Material
Synthetic Leather
Application
Mechanical, Utility, Tactical, General Purpose
Palm Construction
Single Layer and Seamless
Standards
TAA Compliant
Lining
Unlined
Finger Style
Full Finger
Cuff
Hook-and-Loop
Knuckle Padding Material
Neoprene
Closure Type
hook-and-loop
Back Material
Polyester
Thumb Style
Reinforced
Grade of Leather
Synthetic
Glove Palm Material
Synthetic Leather
Knuckle Protection Material
Neoprene Knuckle
Glove Features
Breathable Back

Description

Tactical Gloves, M, Black, Hook-and-Loop Cuff, Lining Unlined, Synthetic Suede Palm Material, Polyester Back Material, Neoprene Knuckle Padding Material, Grade of Leather Synthetic, Hook-and-Loop Closure Type, Reinforced Thumb Style, Full Finger Finger Style, Standards TAA Compliant, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.