Mechanics Gloves, Synthetic Leather Palm, Neoprene Padding, Hook-and-Loop Closure, Gray, XL, 1 PR

  • Mfr # EXO2-MWR-05-XL

  • Zoro # G2100406


product price:  $12.25
/pr

Key Features

Glove Size
XL
Color
Black/Gray
Cuff Style
Hook-and-Loop
Glove Length
9 in
Palm Material
Water Repellant Synthetic Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXO2-MWR-05-XL
Zoro #
G2100406
UPC #
696511821755
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
9 in
Size- Numeric
10
Size- Alpha
XL

Details

Item
Mechanics Gloves
Color
Black/Gray
Cuff Style
Hook-and-Loop
Palm Material
Water Repellant Synthetic Leather
Application
Mechanical, Utility, General Purpose
Palm Construction
Single Layer
Finger Coverage
Full Finger
Insulated
No
Standards
EN 388 3121; CE Rated
Closure Type
hook-and-loop
Finger Style
Full
Lining
Terry Cloth
Knuckle Padding Material
Neoprene
Back Material
Spandex, Neoprene
Cuff
Adjustable
Stitching Material
Nylon
ANSI/ISEA Puncture Level
1
ANSI/ISEA Abrasion Level
2
Includes Double Palm
No
Impact Protection Coverage
Knuckles
Brand and Series
Ironclad EXO-MWR
ANSI/ISEA Cut Load
138 g
Glove Materials
Polyester
Series
EXO
Silicone-Free
No
Knuckle Protection Material
Neoprene
Anti-Static
No
Glove Construction
Cut and Sewn
Low-Profile Impact Protection
No
Palm Style
Single Layer
ANSI/ISEA Puncture Force
50 N
Glove Liner Material
Unlined
EN 388 Impact Rated
No
ANSI/ISEA Heat Level
Not Available
Glove Back Material
Polyester
Touchscreen Compatible
No
ANSI/ISEA Abrasion Cycles
889
Reflective Backing
No
Glove Features
Pull Strap
Latex-Free
Yes
Glove Hand Style
Left and Right
EN 388 Rating
3121
Glove Back Color
Gray
Oil-Resistant
Yes
Includes Reinforced Thumb Crotch
No
Minimum Temperature
Not Rated
Glove Backing Material
Polyester

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Gray, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards EN, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.