MFG2 Fingerless Glove, Synthetic Leather Palm, Black

  • Mfr # MFG2-01-XS

  • Zoro # G014338318


product price: $13.19
/ea

Key Features

Color
Black
Cuff Style
Slip-On
Palm Material
Synthetic Leather
Finger Coverage
Fingerless
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFG2-01-XS
Zoro #
G014338318
UPC #
696511814610
Country of Origin
Indonesia

Dimensions

Size- Alpha
XS
Size- Numeric
6

Details

Item
Fingerless Glove
Color
Black
Cuff Style
Slip-On
Palm Material
Synthetic Leather
Finger Coverage
Fingerless
Insulated
No
Standards
EN 388:2003 2232
Cuff Material
Neoprene
Includes Reinforced Thumb Crotch
Yes
Hand Protection Style
Glove
EN 388 Rating
2131
Glove Features
Pull Strap
Glove Back Material
Nylon, Spandex
Series
MFG2
Knuckle Protection Material
TPR
Grip Coating Material
Padded synthetic Leather reinforcement
Pairs per Package
1
Glove Liner Material
Unlined
Includes Double Palm
No
Glove Construction
Cut and Sewn
Impact Protection Style
Low-Profile
Vibration Dampening Method
Padding
Oil-Resistant
No
Reflective Backing
No
Glove Back Color
Black
Touchscreen Compatible
Yes
Palm Style
Padded Palm
Silicone-Free
No
ANSI/ISEA Puncture Force
49 N
Sold As
Pair

Description

Fingerless Glove

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.