Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor Utility Vend Pack , PR

  • Mfr # EXMUG-V-02-S

  • Zoro # G516283000


product price: $8.19
/pr

Key Features

ANSI/ISEA Abrasion Level
2
Insulated
No
Finger Coverage
Full Finger
Glove Length
8 in
Standards
en 388: 2121
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXMUG-V-02-S
Zoro #
G516283000
UPC #
696511884521
Country of Origin
China

Dimensions

Glove Length
8 in
Size- Numeric
6
Size- Alpha
S

Details

ANSI/ISEA Abrasion Level
2
Insulated
No
Finger Coverage
Full Finger
Standards
en 388: 2121
Color
Black
ANSI/ISEA Puncture Level
50
Cuff Style
Slip-On
Palm Material
Synthetic Leather
Grip Coating Material
No
Glove Back Color
Black
Pairs per Package
12
Sold As
Pair
Glove Back Material
Polyester
Touchscreen Compatible
No
Leather Grade
Premium
Oil-Resistant
No
Grip Pattern
Emossed
Reflective Backing
No
Includes Reinforced Thumb Crotch
No
Includes Double Palm
No
Silicone-Free
No
Impact Protection Style
Low-Profile
Hand Protection Style
Glove
Palm Style
Embossed Palm
Glove Construction
Cut and Sewn

Description

Mechanics Gloves, Additional Hazard Protection General Purpose, Glove Style Cut and Sewn, Cut-Resistance Coverage Not Applicable, Palm Style Embossed Palm, Hand Protection Style Glove, ANSI/ISEA Impact Level Not Applicable, Backing Style No, Cuff Style Slip-On, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.