Ranchworx(R) Mechanics Gloves, Goatskin Leather Palm, Nylon, Spandex Back, L, Black/Tan

  • Mfr # RWC2-04-L

  • Zoro # G5311065


product price:  $21.49
/pr

Key Features

Glove Size
L
Color
Black/Tan
Cuff Style
Slip-On
Glove Length
9 in
Palm Material
Goatskin Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RWC2-04-L
Zoro #
G5311065
UPC #
696511814849
Country of Origin
Indonesia

Dimensions

Glove Size
L
Glove Length
9 in
Size- Alpha
L
Size- Numeric
9

Details

Item
Mechanics Gloves
Color
Black/Tan
Cuff Style
Slip-On
Palm Material
Goatskin Leather
Application
Landscaping/Gardening, Equipment Operation, Construction, Driving
Palm Construction
Leather
Finger Coverage
Full Finger
Insulated
No
Standards
EN 388:2003 2121; CE Rated
Thumb Style
Wing
Closure Type
Hook-and-Loop
Cuff
Adjustable
Stitching Material
Nylon
Finger Style
Full
Knuckle Padding Material
Leather, Thermoplastic Rubber/Foam
Back Material
Ribbed Nylon/Spandex
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Puncture Level
2
Includes Pinch Point Protection
No
Includes ID Panel
No
Silicone-Free
No
Brand and Series
Ironclad Ranchworx(R) RWC2
Glove Hand Style
Left and Right
Anti-Static
No
Touchscreen Compatible
No
Includes Heat Pack Pocket
No
Glove Features
Reinforced Thumb Strap, Thumb Sweat Wipe
Includes Pull Strap
Yes
Thumb Sweat Wipe
Yes
Glove Construction
Cut and Sewn
Includes Double Palm
No
Glove Back Material
Nylon, Spandex(R)
Palm Style
Reinforced
Glove Materials
Leather
Glove Liner Material
Unlined
Rope Channel Reinforcement
No
Low-Profile Impact Protection
No
Touchscreen Nib
No
Series
Ranchworx(R)
Latex-Free
Yes
Includes Keypad Nib
No
Leather Palm Process
Grain
ANSI/ISEA Puncture Force
41 N
EN 388 Impact Rated
No
Includes Red Palm
No
Water Resistant
No
Windproof
No
Includes Padded Palm
No
Reflective Backing
No
High-Visibility
No
Glove Coating Coverage
Uncoated
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
Yes
Glove Back Color
Black/Beige
Oil-Resistant
No
Glove Backing Material
Nylon, Spandex
Glove Lining Material
Unlined
Glove Palm Material
Goatskin
Knuckle Protection Material
TPR
Hand Protection Style
Glove
Leather Grade
Premium
Sold As
Pair
Impact Protection Style
Low-Profile
Pairs per Package
3
Cuff Material
Neoprene

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Applicable, Palm Style Reinforced, Hand Protection Style Glove, Backing Style Nylon, Spandex(R), Cuff Style Slip-On, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material Goatskin, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Spandex(R), Glove Back Color Black/Beige

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.