Shop IRONCLAD PERFORMANCE WEAR

SDX2 Oil and Gas Industry Safety, Synthetic Leather Palm, Orange

  • Mfr # SDX2-07-XXXL
  • Zoro # G114338355

product price: 
$
24.49
/ea

Key Features

Color
Orange
Cuff Style
Extended
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
Insulated
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SDX2-07-XXXL
Zoro #
G114338355
UPC #
696511811077
Country of Origin
Indonesia

Dimensions

Size- Alpha
3XL
Size- Numeric
12
Glove Length
12 in

Details

Item
Mechanics Glove
Color
Orange
Cuff Style
Extended
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
Insulated
No
Standards
Abr A4, Cut A1
ANSI/ISEA Impact Level
2
Hand Protection Style
Glove
EN 388 Impact Rated
Yes
Reflective Backing
No
EN 388 Rating
4242AP
Glove Back Material
Nylon
ANSI/ISEA Abrasion Level
4
Series
SDX2
Includes Reinforced Thumb Crotch
Yes
Cuff Material
Neoprene
ANSI/ISEA Cut Load
417 g
ANSI/ISEA Cut Level
A1
Touchscreen Compatible
No
Includes Double Palm
Yes
Glove Back Color
Orange
Glove Construction
Cut and Sewn
Sold As
Pair
Glove Coating Material
Dotted
Knuckle Protection Material
TPR
Silicone-Free
No
Oil-Resistant
Yes
Cut-Resistance Coverage
Palm
Pairs per Package
1
Grip Coating Material
PVC
Glove Liner Material
No
Palm Style
Dotted Palm
Impact Protection Style
Standard
Glove Insulation Material
Unlined
Glove Features
Breathable Back
Grip Coating Color
Orange
Stitching Material
Nylon
Gender
Men's
Anti-Static
No
Glove Hand Style
Left and Right
Latex-Free
No
Wire Color
Orange

Description

Oil and Gas Industry Safety

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.