SMB2 Fleece Lined Gloves, Duraclad Palm, Black

  • Mfr # SMB2-01-XS

  • Zoro # G814338341


product price: $18.89
/ea

Key Features

Color
Black
Cuff Style
Hook-and-Loop
Palm Material
Duraclad
Finger Coverage
Full Finger
Insulated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SMB2-01-XS
Zoro #
G814338341
UPC #
696511815013
Country of Origin
Multiple

Dimensions

Size- Numeric
6
Size- Alpha
XS

Details

Item
Fleece Lined Gloves
Color
Black
Cuff Style
Hook-and-Loop
Palm Material
Duraclad
Finger Coverage
Full Finger
Insulated
Yes
Standards
CE, EN388:2003 2221
Glove Liner Material
Cotton Fleece
Glove Back Material
Fleece
Hand Protection Style
Glove
Series
SMB2
ANSI/ISEA Abrasion Level
2
Includes Reinforced Thumb Crotch
Yes
EN 388 Rating
1111A
Glove Features
Pull Strap, Reinforced Palm, Windproof
Glove Back Color
Black
Pairs per Package
1
Silicone-Free
No
Reflective Backing
Yes
Minimum Temperature
40 Degrees F
Sold As
Pair
Includes Double Palm
No
Grip Coating Material
Duraclad
Glove Insulation Material
Fleece
Impact Protection Style
Low-Profile
Touchscreen Compatible
No
Oil-Resistant
No
High-Visibility Features
High-Visibility Branding
Palm Style
Reinforced Palm
Glove Construction
Cut and Sewn

Description

Fleece Lined Gloves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products