Zoro Homepage

SuperDuty Gloves, Large, Black/Yellow, 1 Pair

  • Mfr # SDG204L

  • Zoro # G4183363


product price: $37.65
/pr

Key Features

Standards
CE Rating 4132 Abrasion 4, Cut 1, Tear 3, Puncture 2
Color
Black/Yellow
Thumb Style
Wing
Style
Work
Weight
0.3 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDG204L
Zoro #
G4183363
UPC #
696511810841
Country of Origin
Indonesia

Dimensions

Glove Size
L

Details

Standards
CE Rating 4132 Abrasion 4, Cut 1, Tear 3, Puncture 2
Color
Black/Yellow
Thumb Style
Wing
Style
Work
Weight
0.3 lbs

Description

Ironclad SuperDuty Gloves, Large, Black/Yellow, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.