Superduty(TM) Mechanics Gloves, Synthetic Leather Palm, Nylon, Spandex Back, 2XL, Black

  • Mfr # SDG2-06-XXL

  • Zoro # G4517502


product price:  $22.35
/pr

Key Features

Color
Black
Cuff Style
Hook-and-Loop
Glove Length
10 1/2 in
Palm Material
Synthetic Leather
Application
Automotive, Construction, Demolition, Equipment Operation, Industrial Maintenance and Operation
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SDG2-06-XXL
Zoro #
G4517502
UPC #
696511800668
Country of Origin
Indonesia

Dimensions

Glove Size
2XL
Glove Length
10 1/2 in
Size- Numeric
11
Size- Alpha
2XL

Details

Item
Mechanics Gloves
Color
Black
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Application
Automotive, Construction, Demolition, Equipment Operation, Industrial Maintenance and Operation
Palm Construction
Single Layer Seamless with Sewn Duraclad(TM) Patches
Finger Coverage
Full Finger
Insulated
No
Standards
EN 388:2003 4132; CE Rated; ANSI 105
Knuckle Padding Material
TPR/Foam/ExoFlex(TM)
Cuff
Adjustable
Finger Style
Full
Back Material
Nylon/Spandex/TPR ExoFlex(TM)
Closure Type
hook-and-loop
Stitching Material
Nylon
ANSI/ISEA Cut Level
A2
ANSI/ISEA Puncture Level
2
ANSI/ISEA Abrasion Level
4
Knuckle Protection Material
TPR
Includes ID Panel
No
Water Resistant
No
Glove Materials
Nylon
EN 388 Impact Rated
Yes
Anti-Static
No
Touchscreen Nib
No
Includes Pull Strap
Yes
ANSI/ISEA Heat Level
Not Available
Includes Keypad Nib
No
Glove Back Material
Nylon, Spandex(R)
Latex-Free
Yes
Includes Pinch Point Protection
No
Series
Superduty(TM)
Glove Construction
Cut and Sewn
Glove Features
Pull Strap, Reinforced Palm, Reinforced Thumb Crotch
Includes Heat Pack Pocket
No
ANSI/ISEA Puncture Force
27 N
Includes Padded Palm
No
Includes Red Palm
No
Palm Style
Single Layer
Silicone-Free
No
Low-Profile Impact Protection
Yes
Thumb Sweat Wipe
Yes
Impact Protection Coverage
Knuckles
EN 388 Rating
2021XP
Brand and Series
Ironclad Superduty(TM) SDG2
Reflective Backing
No
ANSI/ISEA Abrasion Cycles
9,438
Includes Double Palm
No
Reinforcement Coverage
Reinforced Palm
Windproof
No
Touchscreen Compatible
No
Glove Hand Style
Left and Right
Rope Channel Reinforcement
No
ANSI/ISEA Cut Load
681 g
Cut-Resistance Coverage
Palm Side
Glove Liner Material
Unlined
High-Visibility
No
Glove Back Color
Black
Includes Reinforced Thumb Crotch
No
Oil-Resistant
No
Minimum Temperature
Not Rated
Sold As
Pair
Glove Backing Material
Nylon, Spandex
Glove Palm Material
Synthetic Leather
Glove Lining Material
Unlined

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Nylon, Spandex(R), TPR with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Spandex(R), Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN, ANSI/ISEA Cut Level A2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.