Superduty(TM) Mechanics Gloves, Synthetic Leather Palm, Nylon, Spandex Back, L, Black

  • Mfr # SDG2-04-L

  • Zoro # G4517484


product price:  $22.35
/pr

Key Features

Color
Black
Cuff Style
Hook-and-Loop
Glove Length
10 1/2 in
Palm Material
Synthetic Leather
Application
Automotive, Construction, Demolition, Equipment Operation, Industrial Maintenance and Operation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SDG2-04-L
Zoro #
G4517484
UPC #
696511800644
Country of Origin
Indonesia

Dimensions

Glove Size
L
Glove Length
10 1/2 in
Size- Alpha
L
Size- Numeric
9

Details

Item
Mechanics Gloves
Color
Black
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Application
Automotive, Construction, Demolition, Equipment Operation, Industrial Maintenance and Operation
Palm Construction
Single Layer Seamless with Sewn Duraclad(TM) Patches
Finger Coverage
Full Finger
Insulated
No
Standards
EN 388:2003 4132; CE Rated; ANSI 105
Back Material
Nylon/Spandex/TPR ExoFlex(TM)
Knuckle Padding Material
TPR/Foam/ExoFlex(TM)
Cuff
Adjustable
Closure Type
hook-and-loop
Finger Style
Full
ANSI/ISEA Cut Level
A2
Stitching Material
Nylon
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Puncture Level
2
Includes ID Panel
No
Silicone-Free
No
Latex-Free
Yes
ANSI/ISEA Heat Level
Not Available
Series
Superduty(TM)
ANSI/ISEA Abrasion Cycles
9,438
Glove Construction
Cut and Sewn
Reflective Backing
No
Glove Back Material
Nylon, Spandex(R)
Thumb Sweat Wipe
Yes
Cut-Resistance Coverage
Palm Side
ANSI/ISEA Cut Load
681 g
Includes Pull Strap
Yes
Windproof
No
Glove Liner Material
Unlined
EN 388 Impact Rated
Yes
Palm Style
Single Layer
Glove Hand Style
Left and Right
Anti-Static
No
Rope Channel Reinforcement
No
Glove Materials
Nylon
Includes Padded Palm
No
Knuckle Protection Material
TPR
Reinforcement Coverage
Reinforced Palm
Includes Red Palm
No
Includes Keypad Nib
No
Includes Pinch Point Protection
No
Water Resistant
No
Glove Features
Pull Strap, Reinforced Palm, Reinforced Thumb Crotch
Touchscreen Compatible
No
EN 388 Rating
2021XP
Includes Double Palm
No
Impact Protection Coverage
Knuckles
Low-Profile Impact Protection
Yes
Includes Heat Pack Pocket
No
Touchscreen Nib
No
Brand and Series
Ironclad Superduty(TM) SDG2
ANSI/ISEA Puncture Force
27 N
High-Visibility
No
Minimum Temperature
Not Rated
Oil-Resistant
No
Glove Back Color
Black
Includes Reinforced Thumb Crotch
No
Sold As
Pair
Glove Backing Material
Nylon, Spandex
Glove Lining Material
Unlined
Glove Palm Material
Synthetic Leather

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Nylon, Spandex(R), TPR with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Spandex(R), Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN, ANSI/ISEA Cut Level A2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.