Tactical Glove, Synthetic Leather and Foam Padding Palm, Closed Cuff, Full Finger, Brown, Size L
Mfr # EXOT-ICOY-04-L
Zoro # G5479315
product price: $21.39
/prKey Features
Cuff
Closed
Palm Material
Synthetic Leather and Foam Padding
Application
Tactical
Finger Style
Full Finger
Closure Type
Hook-and-Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EXOT-ICOY-04-L
Zoro #
G5479315
UPC #
-
Country of Origin
Cambodia
Dimensions
Size
L
Details
Item
Tactical Glove
Color
Brown
Cuff
Closed
Palm Material
Synthetic Leather and Foam Padding
Application
Tactical
Finger Style
Full Finger
Closure Type
Hook-and-Loop
Back Material
Stretch Polyester/Neoprene
Knuckle Padding Material
Thermoplastic Rubber
Grade of Leather
Synthetic
Standards
TAA Compliant
Thumb Style
Reinforced
Glove Features
Breathable Back
Description
Tactical Gloves, L, Tan, Hook-and-Loop Cuff, Synthetic Suede Palm Material, Polyester Back Material, Thermoplastic Rubber Knuckle Padding Material, Grade of Leather Synthetic, Hook-and-Loop Closure Type, Reinforced Thumb Style, Full Finger Finger Style, Standards TAA Compliant, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.