Tactical Glove, Synthetic Leather and Foam Padding Palm, Closed Cuff, Full Finger, Green, Size S
Mfr # EXOT-IODG-02-S
Zoro # G5479236
product price:Â $22.45
/prKey Features
Cuff
Closed
Palm Material
Synthetic Leather and Foam Padding
Application
Tactical
Finger Style
Full Finger
Closure Type
Hook-and-Loop
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
EXOT-IODG-02-S
Zoro #
G5479236
UPC #
-
Country of Origin
Cambodia
Dimensions
Size
S
Details
Item
Tactical Glove
Color
Green
Cuff
Closed
Palm Material
Synthetic Leather and Foam Padding
Application
Tactical
Finger Style
Full Finger
Closure Type
Hook-and-Loop
Back Material
Stretch Polyester/Neoprene
Knuckle Padding Material
Thermoplastic Rubber
Standards
TAA Compliant
Thumb Style
Reinforced
Grade of Leather
Synthetic
Glove Features
Breathable Back
Description
Tactical Gloves, S, Green, Hook-and-Loop Cuff, Synthetic Suede Palm Material, Polyester Back Material, Thermoplastic Rubber Knuckle Padding Material, Grade of Leather Synthetic, Hook-and-Loop Closure Type, Reinforced Thumb Style, Full Finger Finger Style, Standards TAA Compliant, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.